ZEMIC Tension/S-Type Load Cell

Sebelum PPN:
Rp5.299.900 - Rp6.199.900
Spesifikasi
Input Resistance (ohm)350±3.5
Output Resistance (ohm)351±2
Zero Balance (%F)1.0
Safe overload (%F)120.0
Ultimate overload (%F)150.0
Insulation Resistance (MΩ)≥5000 (50VDC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Capacities: 0.1t-5t;250lb-20Klb.
- High accuracy
- Alloy steel construction.
- Low profile and nice exterior.
- H3F load cells are available in the capacities 0.1t to 5t and 250lb to 20Klb.
- Alloy steel, sealed by adhesive, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments.
- S team design, tension and/or compression loading possible, easy for installation, suitabe for crane scale, mechanical conversion scale, hopper scales and other electronic weighing devices.
-It is safety and anti-explosion product that can be used in atrocious weather and hazardous areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait