MKcells Load Cell S Type

Sebelum PPN:
Rp3.899.900 - Rp23.999.900
Spesifikasi
Insulation Resistance (MΩ)≥5000
Temperature Operating (°C)-30 to 70
Excitation Recommended (V)10-12 (DC)
Excitation Maximum (V)15 (DC)
Max. Safe Overload120%F.S
Total Error±0.05%F.S
Zero Balance±1%F.S
Input Resistence400±20Ω
Output Resistance352±3Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High precision, reliability and super stability
Design of metal welded stainless steel
Easy to installation, good interchangeability
Constructed of excellent capability in anti erosion, moisture proof
Suitable in crane, hopper scales and other special weighing instruments
5 core high quality orange cable

Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number Information"
Feature
With Bearing

Ulasan Produk

Tidak ada ulasan