MKcells Digital Load Cell Compression

Sebelum PPN:
Rp33.999.900
Spesifikasi
Rated Output30000, 50000
Recommended Excitation (VDC)9-12
Protection ClassIP69K
MaterialStainless steel
Nominal Temperature Range (°C)-10 to +40
Max. Excitation (V)DC 20
Breaking load (F.S)300%
Safe load Limit150%F.S
Creep (30min)±0,02%F.S
TC ZERO±0.02%F.S/10°C
TC SPAN±0.02%F.S/10°C
Combined Error±0,02%F.S
Digital Refurbishing Frequency15
Communication (BPS)9600/19200
Capacity (t)30
Service Temperature Range (°C)-30 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dynamic response and super capacity for anti-overload
Radio frequency interference
Quick connection cable
High accuracy
Hermetically sealed IP69K protection class
No junction box installation
Water proof and lightening protection
Upper and lower inhibitors design, Easy installation
Compatible for all MK digital indicator
High qualtiy stainless steel construction
Truck scale, hopper scale and tank weghing application
PVC anti rat cable protection, high temperature

Ulasan Produk

Tidak ada ulasan