Beli Timbangan Digital Pos di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CASHCOW Digital Scales POSDeskripsi:Cashcow J-86 is a digital scale POS terminal designed for businesses that require accurate weighing and efficient checkout in one device. Featuring a clear dual display with digital number preview and an integrated thermal printer, it ensures fast, precise, and reliable sales transactions. With stable wireless connectivity and smooth Android operation, the J-86 supports essential applications for inventory control and payment processing. Ideal for supermarkets, grocery stores, hospitality, and logistics environments, it streamlines operations, reduces errors, and enhances customer trust by combining advanced weighing technology with a modern POS system.atribut:
- Build in Scale: Built in Electronic Scale With Digital Preview
- Built in Printer: Built in 58mm Thermal Printer with Auto Cutter
- Chipset: RKRK3566, quad-core 64-bit Cortex-A55
- Connectivity: Wi-Fi & Bluetooth
- Content: 1x J-86, 1x Weighing Platform, 1x Power Adaptor
- Dimensions (mm): 385x285x535
- Display: LCD 15.6inch 1366x768, Main Display and Digital Number Display
- I/O Port: Power Input x1, USB x4, RJ45 x1, RJ12 x1, Audio output 3.5mm Jack
- Operating System: Android 11
- Power Input (V/A): 12/3
- RAM (Gb): 2
- ROM (GB): 32
- speaker: 3W - 4Ω
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 D TypeDeskripsi:High Cost-Performance Printers. Outstanding Value Dot Matrix POS Printer.atribut:
- Dimensions (W x D x H) (mm): 160x248x138.5
- Epson Printer Thermal POS ReceiptDeskripsi:Delivering Reliability and Adatability Anywhere. Designed with an adaptable mounting capability, the TM-T82 allows for versatile placement even in the smallest environment.
- MKcells Analog Truck Scale IndicatorDeskripsi:Support P type digital LCLC interface have surge protection measuresSupport RS232 and RS485 PC interface, set by softwareScalability, easy to add more functionPC communication interface way; RS232; baud rate 600~19200bps optionalHigh performance 485 communication measures8 bit data format, suitable for PC programmingLC interface: communication way: RS485: baud rate; 19200bps; transmit distance; less than 50mSupport address checking during press anglesOpen protocolBaud rate is optional, O type max to 57600Support key diagnosticSupport auto-networking, scale groupPresetting all kinds of functions, like Gravity compensation and temperature compensationPower: AC switch power 110V~220V/AC; no DCScoreboard interface; RS 232, current loop; rated baud rate is 600bpsPrinting interface; EPSON LQ-300K+KX-P1131, POS-58…etc are optionalSupport scale setting abnormal detectingPortability, easy to transplant to other platforms, such as CANOpen protocolWith function of checking LC overload record, full capacity, models…etcSupport PC communication interface self-detectingAuto-storage 1000 sets weighing record, no need cancel recordsatribut:
- Scoreboard Interface: RS 232, current loop; rated baud rate is 600bps
- Printing Interface: EPSON LQ-300K+KX-P1131, POS-58
- PC communication interface way: RS232, Baud rate 600-19200bps optional
- Power (V AC): 110-240
- Lincoln Dispensing Gun for Oil Dispensing PumpDeskripsi:Replacement parts for oil dispensing guns replace worn or damaged components to help maintain and restore reliable operation of guns.atribut:
- Inlet Size (inch): 1/2
- MKcells Weight IndicatorDeskripsi:Support routine U-P communication protocolSupporting column load cells with angle test (optional)Isolated load cell with all external connection device in electric part and the load cell has no influence the external electric leakage, the load cell interface of indicator has strong anti surge and static protectionBuilt in surge arrestor for lightening protection in the PCB board7 inch 800*480 TFT color displayVarious interface for digital scale adjustment and make full use of the digital function for truck scaleSupport Ethernet Interface, RS232, RS485, parallel printing interface and scareboard interfaceVery easy to use, all manual instruction show in the display of indicatorAbnormal condition reminding with clear information and instruction for error solutionMulti level management for user, maintenance people and manufacturerBuilt and date and time memory functionSupport english touch score board input and make word editing easierType setting function for printing weighing noteHigh precise touch operation and quick reaction speed, no need for external keyboard supportRadio Frequency Interference (RFI) and Electro Magnetic Interference (EMI) shield
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Go-Print Thermal PaperDeskripsi:KERTAS THERMAL 80x60mm GO PRINT 58g (CORE)Kertas struk thermal yang biasa digunakan dalam MOBILE PRINTER, PRINTER BLUETOOTH, cash register , printer kasir maupun mesin EDC ATM
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- MODENA Water Dispenser (Galon Bawah)Deskripsi:Dispenser air dengan desain yang simpel namun elegan.
- EZREN Iron SolderDeskripsi:Pengantar :Stasiun desain kompak ini sangat ideal untuk penggunaan profesional. Penyolderan dapat dilakukan dan disesuaikan dari kenop kontrol dari 200 °C - 450 °C. Ujung berlapis besi yang dapat dipertukarkan tersedia untuk membuat stasiun solder sangat baik untuk penggunaan elektronik dan listrik. Pengoperasian:Bersihkan bagian yang akan disambungBersihkan ujung besi solder dan "timah" semua permukaan ujung dengan lapisan solderPanaskan bagian (bukan solder) untuk disambungOleskan solder fluks-inti ke bagian yang dipanaskan, jangan sampai menyolder ujung solder saya, dan panaskan sampai solder meleleh dan mengalir dengan bebas. Peringatan:Ketika besi solder dicolokkan untuk pertama kalinya, keluar asap dari ujung ujungnya. Asap berhenti dalam asap sementara dan asap tidak pernah keluar lagi.Gunakan dudukan solder dan alat bantu lainnya untuk menghindari jari tergores.Jangan menarik solder dan alat bantu lainnya untuk menghindari jari terbakar.Setelah menyelesaikan wajah ujung hidup yang lebih lamaJangan mengarsipkan wajah ujung umur panjang dan Jangan terlalu banyak menggunakan solder yang tidak perlu.
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- Flir Thermal CameraDeskripsi:Flir Seek Thermal RevealXR Black Power Imager Termal Genggam Jangka Panjang yang Kuat. Dirancang untuk deteksi jarak jauh, RevealXR memiliki jarak deteksi hingga 900 kaki, membantu Anda melihat lebih jauh dalam semua kondisi di luar ruangan. Menggunakan teknologi yang terbukti militer, RevealXR menggabungkan kemampuan pencitraan panas yang kuat dan lampu LED 300 Lumen dalam satu perangkat genggam yang tahan lama.Apakah Anda seorang ahli listrik yang memeriksa hotspot, teknisi HVAC melakukan audit, penjaga keamanan mengawasi, atau responden pertama yang mencari tanda tangan panas, RevealXR membantu Anda menyelesaikan pekerjaan Anda dengan cepat, akurat, dan aman.atribut:
- Detector Type: Focal plane array (FPA), uncooled microbolometer
- Zebra Technologies Barcode Label PrinterDeskripsi:SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.atribut:
- Size (mm): 423x241x279
- Resolution (dpi): 203, 300 (Optional)
- Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
- Maximum Print Width (inch): 4.09
- Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
- Media Sensors: Moveable Transmissive and Reflective Sensors
- Core (inch): 1
- Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
- Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
- Media Thickness (inch): 0.003 to 0.010
- Media Width (inch): 0.75 to 4.50
- Media types: Continuous, Die-cut, Notch, Black Mark
- Minimum Label and Liner Length Cutter Mode (inch): 1
- Minimum Label and Liner Length Peel Mode (inch): 0.5
- Minimum Label and Liner Length Tear Mode (inch): 0.7
- Operating Temperature for Direct Transfer (°C): 0 to 40
- Operating Temperature for Thermal Transfer (°C): 5 to 40
- Standard Length (ft): 1476
- Storage and Transportation Temperature (°C): -40 to 60
- Width (inch): 2 to 4.33
- PROTO Set Kunci SokDeskripsi:SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
Daftar Harga Timbangan Digital Pos Terbaru April 2026
| CASHCOW Digital Scales POS | Rp9.699.900 |
| PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy) | Rp16.900 |
| Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 D Type | Rp3.099.900 |
| Epson Printer Thermal POS Receipt | Rp3.099.900 |
| MKcells Analog Truck Scale Indicator | Rp15.999.900 |
| Lincoln Dispensing Gun for Oil Dispensing Pump | Rp1.299.900 |
| MKcells Weight Indicator | Rp6.099.900 |
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| Go-Print Thermal Paper | Rp2.900 |
| ABC (Battery) Baterai Alkaline AAA (A3) | Rp13.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)




















































































































































/7vP102134283-22.jpg)





%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)

%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)
/P102169803-1.jpg)

/0eP106875014-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Thermoplastic/P102723421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Kombinasi/P102722820-1.jpg)