Sebelum PPN:
Rp5.399.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Digital Load Cell Connection Quantity (pcs) | 1-4 |
|---|---|
| Storage Temperature (°C) | -10 to 60, Storage Humidity :≤95% (RH) |
| Digital Load Cell Communication Protocol | MK-LUD-P Protocol, MK-SLB-D Protocol |
| Digital Load Cell Power Supply (V/mA) | DC 12/750 |
| Transmission Speed Rate (bps) | 19200 |
| Indicator Power Supply (V/Hz) | 110V-200/50, Switch power supply |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Calibration switch code
Scoreboard interface, series port communication port and standard parallel printer interface, fixed pound printing format
RS232 communication interface, multi communication protocol
Support regular shutdown, random code decryption function
Digital load cell SN checking, overload record checking function
Equipped with EMC protection
External parallel printer: allow single weigh, fixed printing format, not support printing record checking
Random charging by indicator, low power indication and voltage status monitoring
Encryption function is available while load cell and indicator is communicating
Stainless steel enclosure
Power on, auto zero-setting range, manual zero-setting range can be set separately, zero tracing range can be set
Input password before calibration and adjusting
Support accumulation, clear, unit switching, by function key checking, printing accumulation data, times…etc
Automatic and manual corner-difference adjustment
Auto networking and auto auto-creating weighing scale system
Clock function: year, month, date, hour, minute, second, auto leap year, leap month
Scoreboard interface, series port communication port and standard parallel printer interface, fixed pound printing format
RS232 communication interface, multi communication protocol
Support regular shutdown, random code decryption function
Digital load cell SN checking, overload record checking function
Equipped with EMC protection
External parallel printer: allow single weigh, fixed printing format, not support printing record checking
Random charging by indicator, low power indication and voltage status monitoring
Encryption function is available while load cell and indicator is communicating
Stainless steel enclosure
Power on, auto zero-setting range, manual zero-setting range can be set separately, zero tracing range can be set
Input password before calibration and adjusting
Support accumulation, clear, unit switching, by function key checking, printing accumulation data, times…etc
Automatic and manual corner-difference adjustment
Auto networking and auto auto-creating weighing scale system
Clock function: year, month, date, hour, minute, second, auto leap year, leap month
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qoP106624960-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
