Spesifikasi
| Serial Communication Interface | Standard:RS232 and RS485, baud rate 600-19200 optional |
|---|---|
| Ethernet Interface (Mbps) | 10/100 |
| Data Storage | 1000 sets of tare, 4500 sets of new weighing records, 300 set of new incomplete weighing |
| Printer Interface | Standard parallel printer interface, suitable with EPSON LQ-300K + II, EPSON: Q-300K, EPSON:Q-680K, EPSON:LQ-730K, EPSON:LQ-1600K (+), KX-P1131, KX-P1121, POS58IV,DS-300 or AB-300K |
| Display | 7inch 800x480 TFT color display |
| Transmission Speed Rate (bps) | 9600, 19200 |
| Power Supply (V/Hz) | AC 110-220, 50/60 |
| Power Supply (V/mA) | DC 12/750 |
| Dimensions (LxWxH) (mm) | 318x218x100 |
| Communication Protocol | U-P Protocol |
| Screen interface | 20mA current loop constant current serial output baud rate 600, transmission distance ≤ 100m |
| Keyboard | Resistive touch screen |
| Load Cells Numbers (pcs) | 1-16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Support routine U-P communication protocol
Supporting column load cells with angle test (optional)
Isolated load cell with all external connection device in electric part and the load cell has no influence the external electric leakage, the load cell interface of indicator has strong anti surge and static protection
Built in surge arrestor for lightening protection in the PCB board
7 inch 800*480 TFT color display
Various interface for digital scale adjustment and make full use of the digital function for truck scale
Support Ethernet Interface, RS232, RS485, parallel printing interface and scareboard interface
Very easy to use, all manual instruction show in the display of indicator
Abnormal condition reminding with clear information and instruction for error solution
Multi level management for user, maintenance people and manufacturer
Built and date and time memory function
Support english touch score board input and make word editing easier
Type setting function for printing weighing note
High precise touch operation and quick reaction speed, no need for external keyboard support
Radio Frequency Interference (RFI) and Electro Magnetic Interference (EMI) shield
Supporting column load cells with angle test (optional)
Isolated load cell with all external connection device in electric part and the load cell has no influence the external electric leakage, the load cell interface of indicator has strong anti surge and static protection
Built in surge arrestor for lightening protection in the PCB board
7 inch 800*480 TFT color display
Various interface for digital scale adjustment and make full use of the digital function for truck scale
Support Ethernet Interface, RS232, RS485, parallel printing interface and scareboard interface
Very easy to use, all manual instruction show in the display of indicator
Abnormal condition reminding with clear information and instruction for error solution
Multi level management for user, maintenance people and manufacturer
Built and date and time memory function
Support english touch score board input and make word editing easier
Type setting function for printing weighing note
High precise touch operation and quick reaction speed, no need for external keyboard support
Radio Frequency Interference (RFI) and Electro Magnetic Interference (EMI) shield
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the model number Information"
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cfP106624447-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
