Spesifikasi
| Scoreboard Interface | RS 232, current loop; rated baud rate is 600bps |
|---|---|
| Printing Interface | EPSON LQ-300K+KX-P1131, POS-58 |
| PC communication interface way | RS232, Baud rate 600-19200bps optional |
| Power (V AC) | 110-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Support P type digital LC
LC interface have surge protection measures
Support RS232 and RS485 PC interface, set by software
Scalability, easy to add more function
PC communication interface way; RS232; baud rate 600~19200bps optional
High performance 485 communication measures
8 bit data format, suitable for PC programming
LC interface: communication way: RS485: baud rate; 19200bps; transmit distance; less than 50m
Support address checking during press angles
Open protocol
Baud rate is optional, O type max to 57600
Support key diagnostic
Support auto-networking, scale group
Presetting all kinds of functions, like Gravity compensation and temperature compensation
Power: AC switch power 110V~220V/AC; no DC
Scoreboard interface; RS 232, current loop; rated baud rate is 600bps
Printing interface; EPSON LQ-300K+KX-P1131, POS-58…etc are optional
Support scale setting abnormal detecting
Portability, easy to transplant to other platforms, such as CAN
Open protocol
With function of checking LC overload record, full capacity, models…etc
Support PC communication interface self-detecting
Auto-storage 1000 sets weighing record, no need cancel records
LC interface have surge protection measures
Support RS232 and RS485 PC interface, set by software
Scalability, easy to add more function
PC communication interface way; RS232; baud rate 600~19200bps optional
High performance 485 communication measures
8 bit data format, suitable for PC programming
LC interface: communication way: RS485: baud rate; 19200bps; transmit distance; less than 50m
Support address checking during press angles
Open protocol
Baud rate is optional, O type max to 57600
Support key diagnostic
Support auto-networking, scale group
Presetting all kinds of functions, like Gravity compensation and temperature compensation
Power: AC switch power 110V~220V/AC; no DC
Scoreboard interface; RS 232, current loop; rated baud rate is 600bps
Printing interface; EPSON LQ-300K+KX-P1131, POS-58…etc are optional
Support scale setting abnormal detecting
Portability, easy to transplant to other platforms, such as CAN
Open protocol
With function of checking LC overload record, full capacity, models…etc
Support PC communication interface self-detecting
Auto-storage 1000 sets weighing record, no need cancel records
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
