MKcells Truck Scale Digital Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Scoreboard InterfaceRS 232, current loop: rated baud rate is 600bps
Printing InterfaceEPSON LQ-300K +, KX-P1131, POS- 58
PC communication interface wayRS232, Baud rate 600-19200bps optional
Power (V AC)110-220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Introduction

MK-Di01-P, used for static truck scales, supporting 1-16pcs P protocol digital load cells
Hardware

Power: AC switch power 110V~220V/AC; no DC;
LC interface: communication way: RS485; baud rate: 19200 bps; transmit distance: less than 50m;
Scoreboard interface: RS 232, current loop: rated baud rate is 600bps;
Printing interface: EPSON LQ-300K +, KX-P1131, POS- 58………..etc are optional;
PC communication interface way: RS232, baud rate 600~19200bps optional;

Ulasan Produk

Tidak ada ulasan