Lincoln Dispensing Gun for Oil Dispensing Pump

Sebelum PPN:
Rp1.299.900 - Rp26.999.900
Spesifikasi
Inlet Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement parts for oil dispensing guns replace worn or damaged components to help maintain and restore reliable operation of guns.
Feature
Straight Oil Meter Swivel Product Type Straight Oil Meter Swivel Maximum Operating Pressure 1 000 psi For Media Type Oils Inlet Connection Size 1/2 in Wetted Material Steel Inlet Connection Type NPT Outlet Connection Size 1/2 in Outlet Connection Type FNPT For Use With Mfr Model Number 2DPN6 3866 3867 3868 3942 4283 6WB33 6WB34 6Y878 6Y912 774 775 776 867 876 877 878 881 883 899 946 967 Housing Material Steel

Ulasan Produk

Tidak ada ulasan