Beli Switch Pintu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Safety Door Switch SFN SeriesDeskripsi:The SFN series safety non-contact door switches utilize magnetic type detection to monitor opening and closing of doors. The dedicated controller allows multiple connection of up to 30 units. The switches can be installed vertically or horizontally, and can also be installed from both sides.atribut:
- Power Supply (V): 24 DC±10%
- Power Consumption (mA): ≤ 400
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- OMRON Safety Door Switch D4BSDeskripsi:When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off. Acquired EN standards for CE marking compliance. Obtained UL and CSA certification. The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch. Dedicated operation keys prevent incorrect operations and fake operations. Wide temperature range from -40 to 80°C. The protection structure of the switch box is IP67 certified (EN60947-5-1)atribut:
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Rated Sealed Thermal Current: 20(EN60947-5-1)
- Allowable Operating Speed (mm/s): 0.1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class I (with ground terminal)
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A Resistance load)
- Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
- Mechanical Durability: 1,000,000 times or more
- Mounting Side: (Head) 4 orientations available (front view at shipping)
- Operating Ambient Temperature (°C): -40 to +80 (no icing)
- Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
- Pollution Degree (Environment to Use): 3(EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
- Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
- Shock Resistance (m/s2): 1000 or more
- Shock Resistance Malfunction (m/s²): 300 or more
- ISUZU Door Switch (for D-MAX) (Saklar Pintu)atribut:
- Application For: Isuzu D-MAX
- OMRON Door Power Switch (Screw Mounting) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type) . Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Screw mounting
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- OMRON Small Safety, Door Switch Operation KeyDeskripsi:Operation Keysatribut:
- Presence of Key: Included
- OMRON Door Power Switch (Panel Mount) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type). Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Rating: AC250V 16A
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: Rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Inrush Current (A): Normally closed circuit: Maximum 30, normally open circuit: Maximum 30
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Panel mount
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- OMRON Small non-contact door switch D40ADeskripsi:Employing electronic detection method realizes more stable operation than conventional non-contact type door switchatribut:
- Vibration Resistance: 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
- Protection Class: IP67
- Auxiliary Output: Photocoupler output DC24V Load current: 10mA
- Cable Length (m): 5
- Ambient Relative Humidity (RH): 25 to 85
- Display LED: Actuator non-detection (lights red), error occurs (blinks red), actuator detection (lights yellow), actuator detection, and non-contact door switch input OFF (blinks yellow)
- Insulation Resistance (MΩ): Between live parts and case: 50 or more (DC500V mega)
- Material (Main Unit): PBT resin
- Mounting: M4 screw
- Number of Connections: 30 (however, the maximum wiring length is 100m)
- Operating Ambient Temperature (°C): -10 to + 65 (However, Do not freeze or condense)
- Operating Distance (mm): (OFF → ON) 5 or more, (ON → OFF) 15 or less
- Power Consumption (W): 0.5 or less
- Shock Resistance (m/s2): 300 or more
- Tightening Torque (N m): 1
- Type: Standard type
- Withstand Voltage: Between live parts and case: 1000 VAC for 1 minute
- OMRON Miniature Basic Switch V (Saklar Mikro)Deskripsi:Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
- OMRON Small Safety, Door SwitchDeskripsi:Safety-door SwitchD4NS/D4NS-SKMulti-contact, Labor-saving, Environment-friendly, Nextgeneration Safety-door Switch- Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in additionto the previous contact forms 1NC/1NO, and 2NC.- M12-connector models are available, saving on labor and simplifying replacement.- Standardized gold-clad contacts provide high contact reliability. Applicable to both standard loads and microloads.- Variety of metallic heads available.atribut:
- Type: Standard type
- Allowable Operating Speed (m/s): 0.05 to 0.5
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class II (double insulation)
- Electrical Durability: 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
- Impact Resistance Durability (m/s²): Up to 1000
- Insulation Resistance (MΩ): over 100
- Material (Head): plastic
- Mechanical Durability: 1,000,000 times or more
- Minimum Applicable Load (V-mA): DC5-1 resistance load (N level reference value)
- Mounting Side: 4-way mounting possible (front direction at shipping)
- Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
- Operating Force (N) : (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : (Ui)300
- Shock Resistance Malfunction (m/s²): Up to 300
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- OMRON Small Electromagnetic Lock/Safety Door Switch Operation KeyDeskripsi:D4SL-N series
- OMRON Electromagnetic lock, safety door switch operation key D4BLatribut:
- Type: Operation key
- Shape: Horizontal mounting
- OMRON Door Switch 1ZAP2/1VAP2Deskripsi:Using a micro switch, it can be used to prevent accidents safely and reliably by attaching it to the opening and closing parts of doors and switches of long-life type door / switch electrical equipment and devices. Since the basic switch is used for the built-in switch, the switching capacity is large and the service life is long.atribut:
- Protection Class: IP00
- Ambient Relative Humidity (RH): 35 to 85
- Electric Shock Protection Class: ClassⅡ
- Rating: 125 VAC, 15 A (resistive load), 250 VAC, 15 A (resistive load)
- Pollution Degree (Environment to Use): 3(IEC 947-5-1)
- PTI (Proof Tracking Index): 175
- Electrical Durability: 25,000 times or more
- Mechanical Durability: 100,000 times or more
- Operation Ambient Temperature (°С): -25 to +80 (with no icing or condensation)
- Type of Operation: When pushing: Self-reset, Pulling: Maintaining
- OMRON Safety, door switch D4BSDeskripsi:When opening the protective door of a machine tool, etc., the contact is directly opened by a special operation key, and the control circuit is cut off. Acquired EN standard corresponding to CE marking compliance. UL, CSA certification acquired. By the direct opening operation mechanism (NC contact side only), open the switch contacts when opening the protective cover. The direct opening operation authentication of the EN standard is marked on the switch. Prevent erroneous operation and fake operation by dedicated operation keys. -40 to + 80 degree Celsius and extensive temperature specification. The protection structure of the switch box part is IP 67 certification (EN 60947-5-1)atribut:
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Rated Sealed Thermal Current: 20(EN60947-5-1)
- Allowable Operating Speed (mm/s): 0.1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class I (with ground terminal)
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
- Mechanical Durability: 1,000,000 times or more
- Mounting Side: (Head) 4 orientations available (front view at shipping)
- Operating Ambient Temperature (°C): -40 to +80 (no icing)
- Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
- Pollution Degree (Environment to Use): 3(EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
- Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
- Shock Resistance (m/s2): 1000 or more
- Shock Resistance Malfunction (m/s²): 300 or more
- TEKIRO Pry Bar Door Upholstery Panel Remover (Linggis)Deskripsi:Untuk membuka clip / penjepit pada pintu kendaraan atau lainnya, dalam 1 set terdapat 2 pcs berukuran 120mmx34mmx28mm Fungsi : Untuk membuka clip / penjepit pada pintu kendaraan atau lainnyaMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 1 (mm): 240
- Dimension 3 (mm): 34
- Dimension 4 (mm): 28
- Dimension 5 (mm): 5
- Dimension 6 (mm): 6
- Dimension 2 (mm): 120
- Dimension 7 (mm): 13
- OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAMDeskripsi:Auxiliary metal fittings that are useful when operating a micro switch with a cam or dog, or when transmitting mechanical motion that is not coaxial with the switch push button. The VAL series is suitable for rotating micro switches with relatively few rotation cams and sliding. The VAM series operates in reverse and has excellent vibration and impact resistance. Since the movement after operation (OT) is large, it can be used for automatic control of machine tools and door switches. The VAV series can be used where a small force (OF) is required for operation. * The switch is not included.
- OMRON Small safety, door switch D4NSDeskripsi:Next-generation safety, door switch that supports multiple contacts, saving man-hours, micro loads. In addition to the conventional 1NC / 1NO, 2NC contact configuration, we have stocked 3 contact type with 2NC / 1NO, 3NC.We also released M12 connector type, which realizes saving man-hours and makes replacement work easier.Standardized Au clad contact with high contact reliability. It corresponds to both general load and micro load.atribut:
- Allowable Operating Speed (m/s): 0.05 to 0.5
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Type: Standard type
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class II (double insulation)
- Electrical Durability: 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
- Insulation Resistance (MΩ): over 100
- Material (Head): plastic
- Mechanical Durability: 1,000,000 times or more
- Minimum Applicable Load (V-mA): DC5-1 resistance load (N level reference value)
- Mounting Side: 4-way mounting possible (front direction at shipping)
- Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
- Operating Force (N) : (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : (Ui)300
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- OMRON Small Door Switch D3DCatribut:
- Protection Class: IEC IP00
- Rated Voltage (V): DC30
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Rated Resistance Load Current (A): 0.1
- Shock Resistance (m/s2): Up to 500
- Contact Resistance (miliΩ): 300 or less (initial value)
- Operating Humidity Range (%RH): 85 or less (at +5~+ 35 ° C)
- Shock Resistance Malfunction (m/s²): Up to 100
Daftar Harga Switch Pintu Terbaru October 2026
| Autonics Safety Door Switch SFN Series | Rp1.799.900 |
| NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis) | Rp999.900 |
| OMRON Safety Door Switch D4BS | Rp1.399.900 |
| ISUZU Door Switch (for D-MAX) (Saklar Pintu) | Rp169.900 |
| OMRON Door Power Switch (Screw Mounting) D2D | Rp119.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| OMRON Small Safety, Door Switch Operation Key | Rp66.900 |
| OMRON Door Power Switch (Panel Mount) D2D | Rp139.900 |
| OMRON Small non-contact door switch D40A | Rp2.799.900 |
| OMRON Miniature Basic Switch V (Saklar Mikro) | Rp49.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/aaP102030370-2.jpg)

%20(Saklar%20Pintu)/q4P104387940-2.jpg)
%20D2D/i8P105935656-1.jpg)


%20D2D/kwP106896752-1.jpg)

/glP105933597-1.jpg)





/bpP103683421-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)