OMRON Door Switch 1ZAP2/1VAP2

Sebelum PPN:
Rp659.900 - Rp749.900
Spesifikasi
Protection ClassIP00
Ambient Relative Humidity (RH)35 to 85
Electric Shock Protection ClassClassⅡ
Rating125 VAC, 15 A (resistive load), 250 VAC, 15 A (resistive load)
Pollution Degree (Environment to Use)3(IEC 947-5-1)
PTI (Proof Tracking Index)175
Electrical Durability25,000 times or more
Mechanical Durability100,000 times or more
Operation Ambient Temperature (°С)-25 to +80 (with no icing or condensation)
Type of OperationWhen pushing: Self-reset, Pulling: Maintaining

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using a micro switch, it can be used to prevent accidents safely and reliably by attaching it to the opening and closing parts of doors and switches of long-life type door / switch electrical equipment and devices.
Since the basic switch is used for the built-in switch, the switching capacity is large and the service life is long.

Ulasan Produk

Tidak ada ulasan