OMRON Safety Door Switch D4BS

Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Spesifikasi
Ambient Relative Humidity (RH)95 or less
Protection ClassIP67(EN60947-5-1)
Rated Sealed Thermal Current20(EN60947-5-1)
Allowable Operating Speed (mm/s)0.1 to 0.5
Contact Resistance (miliΩ)25 or less
Electric Shock Protection ClassClass I (with ground terminal)
Electrical Durability500,000 operations or more (250 VAC, 10 A Resistance load)
Insulation Resistance (MΩ)Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
Mechanical Durability1,000,000 times or more
Mounting Side(Head) 4 orientations available (front view at shipping)
Operating Ambient Temperature (°C)-40 to +80 (no icing)
Operating Force (N) (Direct opening) Minimum 19.61 (EN60947-5-1)
Pollution Degree (Environment to Use)3(EN60947-5-1)
Rated Frequency (Hz)50/60
Rated Impulse with Stand Voltage (kV)Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
Rated Insulation Voltage (V) (Ui)600(EN60947-5-1)
Shock Resistance (m/s2)1000 or more
Shock Resistance Malfunction (m/s²)300 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off.
Acquired EN standards for CE marking compliance.
Obtained UL and CSA certification.
The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch.
Dedicated operation keys prevent incorrect operations and fake operations.
Wide temperature range from -40 to 80°C.
The protection structure of the switch box is IP67 certified (EN60947-5-1)
Feature
When the protective door such as a machine tool is opened, the contact is directly opened by the dedicated operation key, and the control circuit is settled
Acquisition of EN standard corresponding to CE marking fit.
Get UL, CSA certification.
Direct Opening Motion Mechanism (NC Contact side only) opens the switch contacts at the time of the protective cover. EN Standard Direct Optical Activation Authentication is displayed on the switch.
Prevent erroneous operations and false operations by dedicated operation keys.
-40 ~ 80°C and a wide range of temperature specifications.
Protection Structure of Switch Box Department is IP67 Authentication (EN 60947-5-1)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait