OMRON Door Power Switch (Screw Mounting) D2D

Sebelum PPN:
Rp119.900 - Rp169.900
Spesifikasi
PTI (Proof Tracking Index)175
Minimum Applicable Load (V-mA)DC5-160
Ambient Relative Humidity (RH)85 or less (at +5~+ 35 °C)
Allowable Operating Speed (mm-m/s)10 to 1
Contact Resistance (miliΩ)50 or less (initial value)
Contact Specificationsrivet
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more (30 times / min)
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability (times)10 million or more (60 times/min)
MountingScrew mounting
Operating Ambient Temperature (°C)-25 to +85 60% RH or less (with no icing or condensation)
Protection ClassIEC IP40
Rated Voltage (V)AC250
Vibration Resistance (Malfunction)Frequency 10-55Hz, double amplitude 1.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type) .
Considering safety by adopting double return spring structure and forced separation structure.
A pull-on-lock mechanism with power for maintenance is also available.
Feature
Power switch for door with contact gap 3 mm or more
Consider Safety by adopting a dual return spring structure and a forced opening structure.
A series of pull-on-locking mechanisms that exert power for maintenance are also serialized.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait