OMRON Door Power Switch (Panel Mount) D2D

Sebelum PPN:
Rp139.900 - Rp159.900
Spesifikasi
PTI (Proof Tracking Index)175
Minimum Applicable Load (V-mA)DC5-160
Ambient Relative Humidity (RH)85 or less (at +5~+ 35 °C)
RatingAC250V 16A
Allowable Operating Speed (mm-m/s)10 to 1
Contact Resistance (miliΩ)50 or less (initial value)
Contact SpecificationsRivet
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more (30 times / min)
Inrush Current (A)Normally closed circuit: Maximum 30, normally open circuit: Maximum 30
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability (times)10 million or more (60 times/min)
MountingPanel mount
Operating Ambient Temperature (°C)-25 to +85 60% RH or less (with no icing or condensation)
Protection ClassIEC IP40
Rated Voltage (V)AC250
Vibration Resistance (Malfunction)Frequency 10-55Hz, double amplitude 1.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type).
Considering safety by adopting double return spring structure and forced separation structure.
A pull-on-lock mechanism with power for maintenance is also available.

Ulasan Produk

Tidak ada ulasan