Beli Prisma Total Station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gowin Total StationDeskripsi:1x Total station2x Alumunium Tripod1x Prisma Polygon1x Prisma Single1x Stik / poleatribut:
- 2 Prism (m): 2700
- Compensating Range: +/-3′
- Detection: 2 horizontal , 1 vertical
- Field of View (inch): 1.30
- Image: Erect
- Length (mm): 150
- Magnification: 30x
- Measurement Time (mm): 1: 1.2sec. (Initial 4sec.) fine, 0.2sec. (Initial 3sec.)
- Method: Absolute reading, liquid surface reflective profile sensor reading type
- Minimum Focus Distance (m): 1.3
- Minimum Reading (inch): 1/5
- Objective Lens Diameter (mm): 45 (EDM:500)
- Prism Mode: +/-(2mm + 2ppm x D)m.s.e.
- Range 1 Prism (m): 2000
- Resolving Power (inch): 3
- Standard Deviation Accuracy (inch): 2 (0.6mgon)
- Type: Single Axis
- STS Total StationDeskripsi:-A measurement equipment can be slid on leg heads.-Adopting the polygonal aluminum frame enhances rigidity.atribut:
- Reduction Length to Total Length: 620 to 900 (mm)
- TOPCON Total StationDeskripsi:- OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pcatribut:
- Length (mm): 150
- Voltage (V): 230 (AC)
- Minimum Focus (m): 1.3
- Resolving Power (inch): 3
- Operation Time (hour): 8
- Shinpo Container BoxDeskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Pentax Tripodatribut:
- Material: Aluminium Alloy
- Total Length (mm): 1020 - 1660
- Thread Diameter (inch): 5/8
- Hi-Cook Gas CartridgeDeskripsi:HI-COOK gas cartridge ini dapat digunakan pada kompor portable ukuran biasa, ukuran mini dan juga digunakan pada obor gas.
- BOSCH Optical Level, Transit Level & TheodoliteDeskripsi:Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.atribut:
- UNSPSC: 27111802
- Accuracy (inch): ±1/16 @ 100 ft
- Aperture (mm): 35 9/16
- Field of View: 1° @ 30 ft
- Horizontal Graduations: 1°
- Horizontal Range: 360°
- IP Rating: IP54
- Leveling Type: Self-Leveling
- Magnification: 32X
- Material: Aluminium
- Maximum Working Range (ft): 400
- Minimum Focus Diameter (ft): 4
- Number Of Lenses: 2
- Number of Level Vials: 1
- Number of Plumb Vials: 1
- Total Number of Vials: 1
- Tripod Height (Maximum) (inch): 63
- Tripod Height (Minimum) (inch): 38
- Tripod Thread Size (inch): 5/8-11
- Vertical Range: 90°
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Leica Optical Level, Transit Level & TheodoliteDeskripsi:Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.atribut:
- Horizontal Range: 360°
- Material: Aluminium
- Number Of Lenses: 2
- Tripod Thread Size (inch): 5/8-11
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- TOPCON Rotating Laser Level (Laser Line)Deskripsi:The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability. With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site. This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries. With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall. Next Generation Self-Leveling Construction Laser. - Long-range operation (800m). - Smart long-range receiver. - Simple, intuitive manual slope capability. - ±10 Arc second horizontal accuracy. - ±5 Degrees self-leveling range. - Up to 100 hours battery life. Kit Components. - RL-H5A laser. - LS-80L or LS-100D sensor. - Sensor holder. - Batteries (Alkaline or rechargeable). - Chargers. - Carry case. Five year guarantee. The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): 800
- Rotation Speed (m): 600
- Dust/Water Rating: IP66
- Dimensions (HxWxL) (mm): 205x211x172
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 100 (Alkaline), 60 (Ni-MH)
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
- TOPCON Multi-Purpose Construction LaserDeskripsi:Multi-purpose dual grade laser. Designed for a wide range of tasks, the RL-SV2S can be used for horizontal, sloping and vertical laser applications. Slopes up to ± 15% can be used in either the X or Y axis. Turn it on its side and use it for alignment and layout tasks as well! With an operating range of more than 800 metres (diameter), IP66 rating and 120 hours operating time with standard alkaline batteries, the RL-SVS2S grade laser is tough enough for any job. Recommended for: Site preparation, earthworks, drainage. Suitable for: Concreting, vertical alignment and site set-out. Mulit-Purpose Construction Laser. - Long range operation (800m). - Horizontal, multi-slope and vertical applications. - Up to 120 hours battery life. - Tough IP66 construction rating. - Included remote control. Kit Components. - RL-SV2S Laser. - RC-60 Remote Control. - LS-80L Sensor. - Sensor Holder. - Batteries. - Charger. - Carry Case. Five year guarantee. The RL-SV2S laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): Dia. 800
- Rotation Speed (m): 300, 600
- Dust/Water Rating: IP66
- Grade: Dual, ±5%
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 120 (Alkaline), 65 (Ni-MH)
- STS Electronic TheodliteDeskripsi:-The liquid crystal LCD screen displays easy to understand Japanese.-The altitude angle can be switched to gradient display (%)with one button.-Liquid crystal display and operation panel can be arranged on both sides, positive/negative observation can easily be operated.-Can easily set the horizontal angle with a button as well.-JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)atribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.3m
- Protection Grade: IP54 Equivalent
- Power Supply: AA alkaline dry batteryx4 (accessory)
- Minimum Display: Select 5\" or 10\"
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
- TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
Daftar Harga Prisma Total Station Terbaru April 2026
| Gowin Total Station | Rp69.999.900 |
| STS Total Station | Rp5.499.900 |
| TOPCON Total Station | Rp67.999.900 |
| Shinpo Container Box | Rp31.900 |
| Snowman Spidol Papan Tulis Alcohol Base ABG-12 | Rp81.900 |
| Niigata Seiki (SK) Welding Gauge | Rp779.900 |
| Pentax Tripod | Rp11.999.900 |
| Hi-Cook Gas Cartridge | Rp18.900 |
| BOSCH Optical Level, Transit Level & Theodolite | Rp15.999.900 |
| STARRETT Measuring Tape Diameter (Meteran) | Rp1.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge/f0P101502540-4.jpg)



/p3P107723903-1.jpg)

/0cP101000012-28.jpg)
/i3P104971651-1.jpg)




/rcP101502984-4.jpg)