Beli Pneumatic Pressure Relief Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- CASH ACME Temperature and Pressure Relief Valvesatribut:
- UNSPSC: 40141606
- Auto Re-Seating: Yes
- Body Material: Bronze
- Factory Set Pressure: 150
- Maximum Temperature (°F): 210
- Outlet Type: FNPT
- Product Type: Temperature and Pressure Relief Valve
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- CASH ACME Relief Valvesatribut:
- UNSPSC: 40141606
- Disc Material: Silicone
- Inlet Size (inch): 3/4
- Inlet Type: MNPT
- Outlet Size (inch): 3/4
- Outlet Type: FNPT
- Seat Material: Silicone
- Spring Material: Stainless Steel
- CONTROL DEVICES Regenerative Blower AccessoriesDeskripsi:Pressure and vacuum relief valves connect to the air system's piping to help ensure safe operation of regenerative blowers. Pressure relief valves release air if too much pressure is detected during the blower's pressure function. Vacuum relief valves let air in if too much vacuum is detected during the blower's vacuum function.atribut:
- UNSPSC: 40141606
- Inlet Size (inch): 2
- Inlet Type: NPT
- Outside Diameter (inch): 5
- CONTROL DEVICES Pneumatic Check Valveatribut:
- UNSPSC: 40141603
- Application: In-Line Check Valve
- Cracking Pressure (psi): 0.1
- Mounting: Vertical or Horizontal
- Spring Material: Stainless Steel
- Type: In Line
- MECLINE Unloader & Relief Valveatribut:
- UNSPSC: 40141606
- Body Material: Brass
- Function: Safety
- Maximum Fluid Temperature (°F): 194
- Type: High Pressure
- Wetted Materials: Brass/Stainless Steel
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- A.R. NORTH AMERICA Unloader & Relief Valveatribut:
- Body Material: Brass
- Inlet Port (inch): 3/8 F
- Outlet Port (inch): 3/8 F
- GAST Air Compressor Pneumatic Replacement Part (Sparepart Kompresor)Deskripsi:These replacement parts repair worn or damaged components in compatible air compressors.
- Fuji Electric Regenerative Blower AccessoriesDeskripsi:These filters are installed at the inlet of a regenerative blower to prevent small particles and contaminants from entering the blower unit. A loose-fitting polyester cover is included to provide a prefiltering layer and to help protect the filter.atribut:
- UNSPSC: 40141606
- Inlet Type: NPT
Daftar Harga Pneumatic Pressure Relief Valve Terbaru November 2026
| CASH VALVE Relief Valves | Rp15.999.900 |
| KUNKLE VALVE Relief Valves | Rp10.999.900 |
| CASH ACME Temperature and Pressure Relief Valves | Rp549.900 |
| CONRADER Pneumatic Safety Valve | Rp409.900 |
| Weflo Pressure Relief Valve | Rp24.999.900 |
| CONTROL DEVICES Pneumatic Safety Valve | Rp1.199.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| AQUATROL Relief Valves | Rp1.399.900 |
| CASH ACME Relief Valves | Rp619.900 |
| CASH VALVE Pressure Regulators (Regulator Pengatur Tekanan) | Rp10.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)




/8pP109434313-1.jpg)



/oaP109395874-1.jpg)


/flP101516561-15.jpg)
/m0P102081792-3.jpg)
/lzP109559791-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)