CASH ACME Relief Valves

Sebelum PPN:
Rp619.900 - Rp1.099.900
Spesifikasi
UNSPSC40141606
Disc MaterialSilicone
Inlet Size (inch)3/4
Inlet TypeMNPT
Outlet Size (inch)3/4
Outlet TypeFNPT
Seat MaterialSilicone
Spring MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pressure Only Relief Valve Body Material Bronze Inlet Type MNPT Outlet Type FNPT Inlet Size 3/4 in Outlet Size 3/4 in Factory Set Pressure 150 psi Pressure Range 75 to 150 psi 500 000 BtuH Disc Material Silicone Overall Height 3 in Application Hot Water Supply Systems Seat Material Silicone Spring Material Stainless Steel Temp Range 0 Degrees to 210 Degrees F Test Lever Yes Standards Certified ANSI Z21.22 CSA 4.4 Listed And Rated By ASME And CSA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait