Val-Matic Air and Vacuum Release Valves (Katup Udara)

Sebelum PPN:
Rp5.099.900 - Rp119.999.900
Spesifikasi
UNSPSC40141606
Body MaterialCast Iron
Connection TypeFNPT
Float Material316 Stainless Steel
Maximum Fluid Temperature (°F)250
Min. Pressure5
Vacuum Pressure (in.Hg)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
Feature
Air Release Valve Inlet Size 1 in Outlet Size 1/2 in Application Clean Water Min Pressure 5 psi Max Pressure 150 psi Max Vent Capacity 55 scfm at 150 psi Connection Type FNPT Max Fluid Temp 250 Degrees F Vacuum Pressure 29 in Hg Body Material Cast Iron Float Material 316 Stainless Steel Standards NSF61 ASTM A126 Class B

Ulasan Produk

Tidak ada ulasan