Beli Pneumatic Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)
    Mulai

    Rp4.199.900

    POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)
    atribut:
    • UNSPSC: 31251504
    • For use with: Dampers or Air Valves
    • Maximum Air Pressure: 30
    • Provides: Modulating or Two Position Control
  2. Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)
    Mulai

    Rp11.999.900

    Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)
    Deskripsi:
    These air compressor pumps replace a pump in a Chicago Pneumatic air compressor.
    atribut:
    • Features: Variety of Power Levels
    • Flywheel Included: Yes
    • Lubrication Required: Yes
    • Lubrication Type: Splash Lubricated
    • Number of Cylinders: 2
    • Outlet Connection Type: NPT
    • Rotation: CCW
    • Valve Material: Stainless Steel
  3. JOHNSON CONTROLS Pneumatic Relays
    Mulai

    Rp6.399.900

    JOHNSON CONTROLS Pneumatic Relays
    atribut:
    • UNSPSC: 31251504
    • Air Connections: 1/4 Barb
    • Ambient Temp. Range (F): 150
    • Construction: Die Cast Aluminium
    • Control Range: 3 to 13
    • Depth (inch): 3-1/4
    • Height (inch): 3-7/8
    • Includes: Mounting Kit
    • Max. Safe Air PSI: 25
    • Pressure Range: 0 to 20
    • Product Type: Pneumatic Valve Actuator Positioner
    • Width (inch): 2-23/32
  4. Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Mulai

    Rp1.999.900

    Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Deskripsi:
    The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
    atribut:
    • Type of Construction: Profile (with screws)
    • Operating Pressure (bar): 1 to 10 (standard)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Speed (mm/s): 10 to 1000, no load (standard)
    • Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
  5. SPENCE Pneumatic Globe Control Valves
    Mulai

    Rp43.999.900

    SPENCE Pneumatic Globe Control Valves
    Deskripsi:
    Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Bronze
    • Connection Type: FNPT
    • Number of Ports: 2
    • Seat Material: 303 Stainless Steel
    • Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
  6. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  7. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  8. Metalwork Pneumatic Coupling
    Mulai

    Rp1.399.900

    Metalwork Pneumatic Coupling
    Deskripsi:
    BASIC series valve electro-pneumatic couplings monostable with mechanical spring
    atribut:
    • Type: Electro-pneumatic
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Protection Degree: IP 65
    • Thread Type: Cylindrical Gas
  9. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.999.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  10. SIEMENS Pneumatic Damper Actuators
    Mulai

    Rp2.199.900

    SIEMENS Pneumatic Damper Actuators
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31251504
    • For Use With (in): 1/2 to 1 Powermite MT Series Terminal Unit Valves
    • Height (inch): 1-3/4
    • Length (inch): 1-3/4
    • Maximum Air Pressure: 35
    • Net Force Exerted (lbs): 35 at 0psi
    • Nominal Spring Range: 8 to 13
    • Operating PSI Range: 10 to 15; 3 to 8; 8 to 13
    • Provides: Pneumatic Proportional Control
    • Stroke (inch): 7/32
    • Width (inch): 3-3/8
  11. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  12. Metalwork Pneumatic Valve
    Mulai

    Rp1.599.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  13. TAIYO Speed Controller (Katup Kontrol Pneumatik)
    Mulai

    Rp1.199.900

    TAIYO Speed Controller (Katup Kontrol Pneumatik)
    Deskripsi:
    -Optimal for speed control of an actuator.-Easy fine adjustment of flow rate can be made.-Can be used as a meter-in or meter-out depending on the mounting direction.
    atribut:
    • Working Pressure: 0.05 to 1MPa
    • Working Fluid: Air
    • Working Temperature Range: 5 to 60°C
  14. TAIYO Speed ContRoller (Katup Kontrol Pneumatik)
    Mulai

    Rp619.900

    TAIYO Speed ContRoller (Katup Kontrol Pneumatik)
    atribut:
    • Working Pressure (MPa): 0.05 to 1
    • Working Fluid: Air
    • Working Temperature Range (°C): 5 to 60
  15. SMC Rotary Actuator CRA1B Series (Aktuator Pneumatik)
    Mulai

    Rp8.099.900

    SMC Rotary Actuator CRA1B Series (Aktuator Pneumatik)
    atribut:
    • Axis Format: (S) One axis
    • Cushioning: (C) Air
    • Port Thread Type: (-)Rc1/8
    • Dimensions (mm): 50
  16. Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Mulai

    Rp249.900

    Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Deskripsi:
    Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 m
    atribut:
    • Degree of Protection: IP65
    • Length of Cable (m): 2
    • Rated Current (A): '4 at 40°C
Daftar Harga Pneumatic Actuator Terbaru October 2026
POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)Rp4.199.900
Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)Rp11.999.900
Samiplast Pneumatic Actuator (Aktuator Pneumatik)Rp1.099.900
JOHNSON CONTROLS Pneumatic RelaysRp6.399.900
Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Rp1.999.900
SMC Speed Controller (Katup Kontrol Pneumatik)Rp169.900
SPENCE Pneumatic Globe Control ValvesRp43.999.900
JH Pneumatic Hose TubeRp669.900
EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Rp389.900
Metalwork Pneumatic CouplingRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)