JH Pneumatic Hose Tube
#Grup produk P107841856
Spesifikasi
| Stretch Resistance (kg/cm²) | 400 |
|---|---|
| Tearing Strength (kg/cm²) | 110 |
| Anti-Ablasion (Mg) | 35 |
| Thermo-Stable | 60 |
| Low-Cold Resistance | -20 |
| Normal Temperature Working Pressure (kg/cm²) | 10 |
| Operating Working Pressure (Kg/cm²) | 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Pu Hose Merk Jh Made In Taiwan
Tersedia 4 Warna
Hitam / Black
Bening / Clear
Biru / Blue
Orange
Pu Tube Selang Udara 10 X 6.5 Mm
Panjang 1 Roll = 100 Meter
Pu Pneumatic Hose
This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A Good
To Use A Push - In - Fittings, Compression Fittings, Quick To Adapt
To Thefittings And Hose Tail Fittings.
Features:
Stretch Resistance:400Kg/Cm2
Tearing Strength:110Kg/Cm2
Anti-Ablasion:35Mg
High Fiexibility
Strong Restoring Force No Deformation With Crippling
Thermo-Stable: 60
Low-Cold Resistance:-20
Normal Temperature Working Pressure:10Kg/Cm2
Operating Working Pressure:12Kg/Cm2
Grease-Proof
Tersedia 4 Warna
Hitam / Black
Bening / Clear
Biru / Blue
Orange
Pu Tube Selang Udara 10 X 6.5 Mm
Panjang 1 Roll = 100 Meter
Pu Pneumatic Hose
This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A Good
To Use A Push - In - Fittings, Compression Fittings, Quick To Adapt
To Thefittings And Hose Tail Fittings.
Features:
Stretch Resistance:400Kg/Cm2
Tearing Strength:110Kg/Cm2
Anti-Ablasion:35Mg
High Fiexibility
Strong Restoring Force No Deformation With Crippling
Thermo-Stable: 60
Low-Cold Resistance:-20
Normal Temperature Working Pressure:10Kg/Cm2
Operating Working Pressure:12Kg/Cm2
Grease-Proof
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
