Beli Noise Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Analog Testeratribut:
- Power Supply: 2 AA batteries (sold separately) or 1 006P type laminated battery (sold separately)
- Dimensions (mm): 100x40x150
- Included Accessories: 1 set of test leads
- Measurement Mode: DCV: 0.1 / 0.5 / 2.5 / 10/50/250 / 1000V (20kΩ / V) / DCA: 50μ / 2.5m / 25m / 250m / 10A / ACV: 10/50/250 / 1000V (9kΩ / V) / Resistance Ω: 2k / 20k / 200k / 2M / 20MΩ / Noise dB: -10 to + 22dB / hFE: 0 to 1000
- Voltage (V): 1000 (AC); 1000 (DC)
- SCS Impedance Tester (Alat Ukur Aki)Deskripsi:You can measure the AC impedance (resistance value) on the ground wire.It can measure high frequency noise (EMI) and DC / AC voltage on the ground wire.Equipped with an automatic power off function.atribut:
- Power Supply (V): 9, type 006P type square alkaline battery x 1 (sold separately)
- Material: Metal body FOP
- Measurement Range: 0.001 to 1.999Ω, high frequency noise (EMI): -40 to 20dBV, DC voltage: 0.001 to 400V, AC voltage: 0.001 to 270Vrms
- Use: Confirmation of grounding condition in automatic equipment such as semiconductor / liquid crystal manufacturing equipment, measurement of DC / AC voltage of mounted parts
- Dimensions (WxDxH) (mm): 65x28x114
- Set Content: Measurement red/black 1 each, probe parts (alligator clip red/black 1 each, U-shaped red/black 1 each, SMT grabber red/black 1 each, probe cover red/black 1 each)
- TRUSCO Number: 436-0591
- Kennedy Battery Tester (Alat Tes Aki)Deskripsi:Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.atribut:
- Suitable for use with: Lead Acid Batteries
- Display Type: Manual
- Product Number: BFT624
- Part Number: KEN5031120K
- Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:The Amprobe AMB-50 High-Voltage Insulation Tester has the necessary features for professional insulation diagnostics. It features calculation of PI and DAR parameters. The pass/fail comparison function helps to improve testing productivity. Readings are clearly displayed on a large backlit LCD display. Windows compatible PC Software and USB communications port serve for connecting the instrument to the PC and management of the recorded test data.
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Hioki Earth Testeratribut:
- Dustproof and Waterproof: IP65/IP67 (EN60529)
- netAlly LinkRunner 10G Advanced Ethernet TesterDeskripsi:LinkRunner 10G Advanced Ethernet Tester, Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 coupler, WireView wire mapper #1, Quick Start Guide, and small softcase.atribut:
- Dimensions (cm): 10.3x19.5x5.5
- Battery: Rechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh)
- Display: 5.0 in color LCD with capacitive touch screen (720 x 1280 pixels)
- Host Interfaces: RJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port
- SD Card Slot: Supports Micro SD card storage - up to 64GB supported
- Memory: Approximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer
- Charging: USB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher
- Media Access: Copper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X
- Supported IEEE Standards: Wired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE
- Megger Clamp-On Earth Resistance TesterDeskripsi:Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.atribut:
- UNSPSC: 41113612
- Battery Chemistry: Alkaline
- Battery Size: AA
- Bluetooth Compatibility: Not Compatible
- Brand: MEGGER
- CAT Safety Rating (V): CAT IV 600
- Calibration Certificate: Available Separately
- Current Accuracy: ±0.50%
- Display Screen Type: LCD with Backlight
- Display Type: Digital
- Features: Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs
- IP Rating: IP30
- Includes: (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198
- Jaw Capacity (inch): 1.54
- Leakage Current Range (mA-A): 0.5 to 35
- Manufacturer Part Number: DET14C
- Maximum Ground Resistance Measurement (ohm): 1500
- Maximum Operating Temperature (°F): 122
- Measurement Connectors: Stakeless
- Minimum Ground Resistance Measurement - New (ohm): 0.05
- Minimum Operating Temperature (°F): -4
- Number of Batteries Required: 4
- Number of Digits: 6
- Number of Records Stored: 256
- Operating Frequency (Hz): 1390
- Power Supply: Battery
- Resistance Accuracy: Low Range ±1.5%; High Range ±35%
- Standards: BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2
- Tester Type: Clamp-On Ground Resistance Tester
- Tool Height (inch): 1.9 in
- Tool Length (inch): 9.8 in
- Tool Width (inch): 4.5
- KYORITSU Earth Resistance & Resistivity Testeratribut:
- Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
- Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
- Communication Interface: Model 8212-USB Optical Adaptor
- Dimension (LxWxD): 167x185x89 mm
- Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
- Memory Capacity : 800 data
- Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
- Showa Sokki Low Noise Cable For Digivibro Digital Vibration MeterDeskripsi:It is a cable common to the 1332B series other than the lightweight sensor type.atribut:
- Cable Length (m): 1.5
- KRISBOW Vibration Tester (Pengukur Getaran)atribut:
- Transducer: 100 to 570
- Measuring Range: 10 to 100
- Display Screen: LCD, 320 x 200 pixels, with LED backlight
- Life Battery: Work 20 hours continuously. Charging time 12 hours
- Accuracy (mm): +/- 5%
- Dimensions (mm): 171x78.5x28
- Temperature Range (°С): 0 to 40
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- AS ONE Multi-Environment Measuringatribut:
- Size (mm): 248x70x34
- Resolution (°C): 0.1
- Accessories: Windbreak screen, carrying case
- Data Output: RS232C, USB (cable, software sold separately)
- Measurement Range (°C): 0 - 50
- Measurement Accuracy (°C): +/- 2
- Measurement Accuracy (%RH): < 70/±4% ≧ 70/±4%rdg±1.2
- Measurement Accuracy (m/s): ≦ 20±3%F.S > 20±4%F.S
- Measurement Range (%RH): 10-95
- Measurement Range (dB): 35 - 130
- Measurement Range (m/s): 0.4 - 30.0
- Measurement accuracy (dB): ±2.0
- Measurement range (lx): 0 - 2200/180 - 20000
- Power Supply: AAA cell x 6 volumes (test included) DC6V (adapter sold separately)
- Resolution (RH): 0.1
- Resolution (dB): 0.1
- Resolution (lx): 1-10
- Resolution (m/s): 0.1
- Sound Level Meter Frequency Range (dB): 31.5 - 130
- Sound Level Meter Standards: IEC61672 class2
- FLUKE Set Alat Ukur Ketahanan TanahDeskripsi:Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.atribut:
- Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
- Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
- Measuring Rate: 2 measurements/second
- Battery: One 9 volt alkaline (LR61)
- Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
- Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
- Measuring Time: 8 seconds (average from when START is pressed)
- Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
- Temperature coefficient: ±0.1% of range per degree Kelvin
- Test Voltage: 3.7 kV
- Extech Sound Level Meter (Pengukur Suara)Deskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- Logitech Webcam Brio Streamatribut:
- Cable Length (m): 2.2
- Focus Type: Autofocus
- Lens Type: Glass
- Built-in Mic: stereo, dual omni-directional
- Diagonal Field of View (dFoV) (°): 90/78/65
- Digital Zoom: 5x
- JENCO pH/Temperature & Replaceable pH ElectrodeDeskripsi:pH630C pH/Temperature & Replaceable pH Electrode by JencoVisionPlus pH630 is a rugged, easy to use, IP67 rated pH tester with temperature readout. Key features include IP67 rated body, automatic temperature compensation, up to 3 point calibration and replaceable electrode module. Available in degrees Celsius and degrees Fahrenheit models.This pH tester is RoHS compliant.Automatic temperature compensation1, 2 or 3 point calibrationStores calibration dataReplaceable electrode moduleHigh noise resistanceSimultaneous display of pH and temperatureLarge temperature rangeDedicated button for data holdLow battery indicatorIP67 rated body for water-proof and dust-proofRoHS compliantatribut:
- pH Electrode Slope Recognition (%): ±30 (at 4.00, 4.01, 9.18 and 10.01 pH)
- Case: IP67 Water-Tight Case
- FLUKE Networks Copper/Fiber Technicians Kit (CIQ-KIT + FTK1000)atribut:
- Auto Dual-Wavelength Switching: Yes
- Automatic Power Off Time (minute): 10, 20, 30 or 60 (can be disabled by user)
- Calibrated Wavelengths (Nm): 850, 1300, 1310, 1490, 1550, 1625
- Data Storage: 1000 records, multiple wavelengths per record
- Detector Type: InGaAs
- Dimensions (inch): 7x3.5x1.75
- Display Resolution (dB): 0.01
- Display Update Rate: 1 reading per second
- Emitter Wavelengths (nm): (850/1300 Source) 850 and 1300; (1310 Source) 1310; (1550 Source) 1550
- External Interface: USB, 2.0 full speed
- Measurement Range (dBm): +10 to -52 (850 nm); +10 to -60 (1300, 1310, 1490, 1550, 1625nm)
- Operating Humidity (%): 95% (10 to 35°C) Non-Condensing; 75% (35 to 40°C) Non-Condensing; Uncontrolled <10°C
- Optical Connector: Removable adapter, SC adapter as default, optional adapters include LC, ST
- Power Battery Type: 4 AA (NEDA 15A, IEC LR6) alkaline batteries
- Power Display Units: dBm, mW, µW
- Power Requirement: 2 AA Alkaline batteries
- Qualification Autotests: 1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax
- Results Storage: Up to 250 qualification test results
- Temperature Range (°C): (Operating) -10 to 50; (Storage) -20 to 50
- Wiremap: Can detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs.
Daftar Harga Noise Tester Terbaru November 2026
| Custom Analog Tester | Rp999.900 |
| SCS Impedance Tester (Alat Ukur Aki) | Rp36.999.900 |
| Kennedy Battery Tester (Alat Tes Aki) | Rp149.900 |
| Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi) | Rp54.999.900 |
| KYORITSU Ground Resistance Tester | Rp8.099.900 |
| Hioki Earth Tester | Rp6.599.900 |
| netAlly LinkRunner 10G Advanced Ethernet Tester | Rp199.999.900 |
| Megger Clamp-On Earth Resistance Tester | Rp87.999.900 |
| Hioki Battery Tester (Alat Tes Aki) | Rp43.999.900 |
| FLUKE Vibration Tester (Pengukur Getaran) | Rp91.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/paP104878910-1.jpg)
/27P102195079-2.jpg)
/fiP106087558-1.jpg)




/glP105858597-2.jpg)
/2tP104704101-1.jpg)


/pjP101517919-2.jpg)
/P101529851-1.jpg)


/k5P102173725-2.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)