JENCO pH/Temperature & Replaceable pH Electrode

Sebelum PPN:
Rp3.599.900 - Rp3.899.900
Spesifikasi
pH Electrode Slope Recognition (%)±30 (at 4.00, 4.01, 9.18 and 10.01 pH)
CaseIP67 Water-Tight Case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH630C pH/Temperature & Replaceable pH Electrode by Jenco
VisionPlus pH630 is a rugged, easy to use, IP67 rated pH tester with temperature readout. Key features include IP67 rated body, automatic temperature compensation, up to 3 point calibration and replaceable electrode module. Available in degrees Celsius and degrees Fahrenheit models.
This pH tester is RoHS compliant.

Automatic temperature compensation
1, 2 or 3 point calibration
Stores calibration data
Replaceable electrode module
High noise resistance
Simultaneous display of pH and temperature
Large temperature range
Dedicated button for data hold
Low battery indicator
IP67 rated body for water-proof and dust-proof
RoHS compliant

Ulasan Produk

Tidak ada ulasan