netAlly LinkRunner 10G Advanced Ethernet Tester

Sebelum PPN:
Rp199.999.900
Spesifikasi
Dimensions (cm)10.3x19.5x5.5
BatteryRechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh)
Display5.0 in color LCD with capacitive touch screen (720 x 1280 pixels)
Host InterfacesRJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port
SD Card SlotSupports Micro SD card storage - up to 64GB supported
MemoryApproximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer
ChargingUSB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher
Media AccessCopper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X
Supported IEEE StandardsWired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LinkRunner 10G Advanced Ethernet Tester, Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 coupler, WireView wire mapper #1, Quick Start Guide, and small softcase.
Feature
- Install, test, verify, and troubleshoot technology upgrades, MultiGig (NBASE-T) and 10G networks with advanced AndroidTM-based
troubleshooting apps and purpose-built test hardware
- Physical layer testing includes cable (TDR) testing, toning, wiremapping,
and cable SNR (Signal-to-Noise Ratio) for multi-gig links
- Compatibility with standards compliant SFPs enables test and validation
of any wired media (copper or fiber) for a variety of use models
- Validate up to 90W 802.3bt PSE with TruePower™ loaded Power over
Ethernet (PoE) test
- Serves as a peer to the EtherScope nXG for line-rate performance testing
to verify network capacity, performance and QoS, as well as service
provider SLAs between sites
- Programmable periodic AutoTest monitors for intermittent issues with
email notifications through the Link-Live cloud service
- Separate management port enables secure “out of band” remote control
so centralized experts can efficiently assist technicians in the field
- Optional USB Wi-Fi/Bluetooth adapter for connectivity and remote
control.
- Seamlessly consolidate and manage field test data, automate reporting,
and integrate with network management systems via complimentary
Link-Live Cloud Service

Whats in the box?
(1) LR10G mainframe with Li-ION battery
(2) G3-PWRADAPTER, SFP+MR-10G850
(3) Inline RJ-45 coupler,
(4) WireView wire mapper #1, Quick Start Guide, and small softcase.

Ulasan Produk

Tidak ada ulasan