SCS Impedance Tester (Alat Ukur Aki)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Power Supply (V)9, type 006P type square alkaline battery x 1 (sold separately)
MaterialMetal body FOP
Measurement Range0.001 to 1.999Ω, high frequency noise (EMI): -40 to 20dBV, DC voltage: 0.001 to 400V, AC voltage: 0.001 to 270Vrms
UseConfirmation of grounding condition in automatic equipment such as semiconductor / liquid crystal manufacturing equipment, measurement of DC / AC voltage of mounted parts
Dimensions (WxDxH) (mm)65x28x114
Set ContentMeasurement red/black 1 each, probe parts (alligator clip red/black 1 each, U-shaped red/black 1 each, SMT grabber red/black 1 each, probe cover red/black 1 each)
TRUSCO Number436-0591

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can measure the AC impedance (resistance value) on the ground wire.
It can measure high frequency noise (EMI) and DC / AC voltage on the ground wire.
Equipped with an automatic power off function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait