Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)

Sebelum PPN:
Rp54.999.900 - Rp209.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe AMB-50 High-Voltage Insulation Tester has the necessary features for professional insulation diagnostics. It features calculation of PI and DAR parameters. The pass/fail comparison function helps to improve testing productivity. Readings are clearly displayed on a large backlit LCD display. Windows compatible PC Software and USB communications port serve for connecting the instrument to the PC and management of the recorded test data.
Feature
- Test insulation of wires, cables, transformers, motors, surge arrestors and generators
- Selectable testing voltages – one testing instrument for low and high voltage systems from 500/1000/2500 and 5000 V
- Insulation resistance measurement up to 1T Ω
- User selectable programmable timer (10s to 30 min)
- Automatic discharge of test object after completion of measurement
- Diagnostic tools
- Polarization index (PI)
- Dielectric absorption ratio (DAR)
- Comparison feature to set pass/fail thresholds for quick measurement and verification
- Dual power source – receptacle or batteries
- Built in internal memory storing 18 measurements

Ulasan Produk

Tidak ada ulasan

Halaman Terkait