FLUKE Networks Copper/Fiber Technicians Kit (CIQ-KIT + FTK1000)
#Grup produk P111159831
Spesifikasi
| Auto Dual-Wavelength Switching | Yes |
|---|---|
| Automatic Power Off Time (minute) | 10, 20, 30 or 60 (can be disabled by user) |
| Calibrated Wavelengths (Nm) | 850, 1300, 1310, 1490, 1550, 1625 |
| Data Storage | 1000 records, multiple wavelengths per record |
| Detector Type | InGaAs |
| Dimensions (inch) | 7x3.5x1.75 |
| Display Resolution (dB) | 0.01 |
| Display Update Rate | 1 reading per second |
| Emitter Wavelengths (nm) | (850/1300 Source) 850 and 1300; (1310 Source) 1310; (1550 Source) 1550 |
| External Interface | USB, 2.0 full speed |
| Measurement Range (dBm) | +10 to -52 (850 nm); +10 to -60 (1300, 1310, 1490, 1550, 1625nm) |
| Operating Humidity (%) | 95% (10 to 35°C) Non-Condensing; 75% (35 to 40°C) Non-Condensing; Uncontrolled <10°C |
| Optical Connector | Removable adapter, SC adapter as default, optional adapters include LC, ST |
| Power Battery Type | 4 AA (NEDA 15A, IEC LR6) alkaline batteries |
| Power Display Units | dBm, mW, µW |
| Power Requirement | 2 AA Alkaline batteries |
| Qualification Autotests | 1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax |
| Results Storage | Up to 250 qualification test results |
| Temperature Range (°C) | (Operating) -10 to 50; (Storage) -20 to 50 |
| Wiremap | Can detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Copper qualification tester troubleshoots and qualifies Ethernet network cabling speed (10/100/1000/VoIP)Works on live networks to provide Ethernet switch detection and device configuration
Measure network capacity (10 Meg, 100 Meg, 1 Gig) to determine support for VoIP, data and video
Advanced troubleshooting diagnostics; insertion loss, cross talk, noise issues
Core troubleshooting features; length, distance to fault, graphical wire mapping, opens, shorts, power over Ethernet (POE) detection
Tests all copper cabling media: twisted-pair, coax, and audio
Locate and trace cables with digital toning technology. Requires IntelliTone 200 Digital Probe (included with CIQ-KIT)
SimpliFiber Pro Optical Power Meter and Fiber Test Kits
Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
