Beli Ic Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Micro Syringe Pump
    Mulai

    Rp1.799.900

    AS ONE Micro Syringe Pump
    Deskripsi:
    Multiple conditions can be easily set, such as injection volume, injection time, and injection volume per hour. Setting conditions and total injection volume are displayed.
  2. OMRON Small Switch D4MC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  3. OMRON Subminiature Basic Switch Hinge Lever
    Mulai

    Rp21.900

    OMRON Subminiature Basic Switch Hinge Lever
    Deskripsi:
    Subminiature Basic Switch Hinge lever, 125 VAC 5 A
    atribut:
    • Item Code: SS5M0004M
    • Actuator Type: Hinge Lever
    • Contact Configuration: SPDT-NO/NC
    • Contact Material: Silver
    • IP Rating : IP40
    • Maximum Operating Temperature (°C): 85
    • Mechanical Life (operations): 30000000
    • Minimum Operating Temperature (°C): -25
    • Operating Force (N) : 0.49
    • Operating Temperature Range (°C): -25 to +85
    • Release Force (N) : 0.06
    • Terminal Type: Solder
    • contact Current Rating (A): 5 (@125V AC)
  4. OMRON Miniature Basic Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  5. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  6. OMRON Small basic switch VX
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    OMRON Small basic switch VX
    Deskripsi:
    Even with low load operation, high contact contact force
    atribut:
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Electric Shock Protection Class: Class I
    • Contact Resistance (miliΩ): 30 or less (initial value)
    • Electrical Durability: 500,000 operations or more (30 operations/min)
    • Inrush Current (A): Always closed: up to 15 Always open: up to 15
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Location to Install: Lever: A position far from the push button (standard position)
    • Mechanical Durability: 50 million operations or more (60 operations / min)
    • Minimum Applicable Load (V-mA): DC5-160 (reference value)
    • Operating Humidity Range (%RH): 85 or less (at 5 to 35 ° C)
    • Operating Temperature Range (°C): -25 to + 105 + 60% RH or less (however, no freezing or condensation)
    • PTI (Proof Tracking Index): 175
    • Type of Terminal: Solder terminal type
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  7. OMRON Large Basic Switch Z-15GQ2255-B
    Mulai

    Rp279.900

    OMRON Large Basic Switch Z-15GQ2255-B
    Deskripsi:
    The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.Compliance standard:- (EC Directive (Low Voltage Directive)) 2006/95/EC - (TUV) Standard Number: GB14048.5 (CSA) Standard Number: CSA C22.2 No.55 File No.:LR21642 EN 61058-1 File No.:R9451585 - (UL) Standard No.: UL 508 File No.:E41515Withstand voltage:- (Between same polarity terminals ) AC 1000 V 50/60 Hz 1 min (Between charging metal part and earth, each terminal and non-charging metal part) AC 2000 V 50/60 Hz 1 min- Type of actuator: Panel mounting roller push button type- Rated voltage (V): AC 125, 250, 500, DC 8, 14, 30, 125, 250 - Insulation resistance (MΩ): 100 or more (at DC 500 V mega)- Impact resistance (durability): Up to 1000m/s²- Ambient operating humidity: 35 to 95% RH- Material (case): Thermosetting resin- Contact interval: 0.5 mm
    atribut:
    • Type of Terminal: Screw terminal (Internal tooth washer)
    • Rated Voltage (V): AC125, 250, 500, DC8, 14, 30, 125, 250
    • Ambient Relative Humidity (RH): 35 to 95
    • Type Of Actuator: Panel mounting roller push button type
    • Applicable Standard: UL, CSA, TUV(EN61058-1), CCC(GB14048.5)
    • Withstand Voltage: (同極端子間)AC1000V 50/60Hz 1min (充電金属部とアース間, 各端子と非充電金属部間)AC2000V 50/60Hz 1min
    • Allowable Operating Speed: 0.01 to 1
    • Contact Configuration: 1c
    • Contact Resistance (miliΩ): 15 or less (initial value)
    • Dimensions (HxWxD) (mm): 58.9x49.2x17.45
    • Impact Resistance Durability (m/s²): Up to 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 20 million times or more
    • Operating Ambient Temperature (°C): -15-80 (no icing)
    • Protection Class: Drip-proof type: Equivalent to IP62 (excluding terminals)
    • Shock Resistance Malfunction (m/s²): 300 (malfunction within 1ms)
    • Type of Operation: Snap action
    • Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
  8. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  9. Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)
    Mulai

    Rp379.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC, DC
    • Trip Unit Technology: Thermal-Magnetic
  10. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
  11. Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)
    Mulai

    Rp259.900

  12. Icom Handy Talky
    Mulai

    Rp2.299.900

  13. Autonics Temperature Controllers Thumbwheel Switch T4 Series
    Mulai

    Rp1.099.900

    Autonics Temperature Controllers Thumbwheel Switch T4 Series
    Deskripsi:
    The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
  14. Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    atribut:
    • Height (mm): 85
    • Depth (mm): 78.5
  15. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. Schneider Electric Selector Switch Head
    Mulai

    Rp159.900

    Schneider Electric Selector Switch Head
    atribut:
    • CAP/Operator or Lens Colour: Black
    • Category: 22461-PUSHBUTTON, 22MM_(METAL)
    • China Rohs Regulation: China RoHS declaration
    • Component Name: ZB2
    • Country of Origin: FR
    • Discount Schedule: CS2
    • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope). EU RoHS Declaration.
    • Marking: Unmarked
    • Mercury Free: Yes
    • Package 1 Height (dm): 0.6
    • Package 1 Length (dm): 0.6
    • Package 1 Width (dm): 0.3
    • Package Weight (lbs): 0.1
    • Product or Component Type: Selector switch
    • Range of Product: Harmony XAC
    • Reach Free of Svhc: Yes
    • Returnability: No
    • Rohs Exemption Information: Yes
    • Sale Per Indivisible Quantity: 1
    • Sustainable Offer Status: Green Premium product
Daftar Harga Ic Switch Terbaru March 2026
AS ONE Micro Syringe PumpRp1.799.900
Schneider Electric Acti 9 Reflex iC60Rp209.900
OMRON Small Switch D4MC SeriesRp219.900
OMRON Subminiature Basic Switch Hinge LeverRp21.900
OMRON Miniature Basic SwitchRp37.900
OLIGHT LED Flashlight (Senter)Rp299.900
OMRON Small basic switch VXRp27.900
OMRON Large Basic Switch Z-15GQ2255-BRp279.900
Alinco Handy TalkyRp1.399.900
Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)Rp379.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)