monotaro IC Indicator Light Relay 12V LED Compatible

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp55.900
Spesifikasi
Dimensions (LxWxH) (mm)34 x 22 x 34 (excluding terminals)
Exterior ColorBlack
Standard10Wx2+3.4W
Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an LED-compatible blinker relay required when turning a blinker into an LED.
Controls the number of blinks appropriately.
When using LED blinkers. For DC12V vehicles
*This product is exclusively for DC12V vehicles, so please do not use it for anything other than DC12V vehicles. * Please note that the internal parts may be damaged due to dropping or strong impact. *Since it is a general-purpose product, it may not be used due to individual differences (compatibility) with the motorcycle. *The wiring is as follows. B (battery) battery line L (lamp) line from turn signal switch
Warning
*This product is for DC12V vehicles only, so please never use it on anything other than DC12V vehicles.
*Please note that the internal parts may be damaged due to dropping or strong impact.
*Since this is a general-purpose item, it may not be usable due to individual differences (compatibility) with the bike.
*The wiring is as follows.
B (battery) battery wire
L (lamp) line from blinker switch
Feature
This is an LED-compatible turn signal relay that is necessary when converting the turn signals to LED.
Appropriately controls the number of blinks.
Use
When using LED turn signal. DC12V car

Ulasan Produk

Tidak ada ulasan

Halaman Terkait