Theben Analog Time Switch (Saklar Pewaktu)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp539.900
Spesifikasi
Capacity Loss Maximum (W)1.3
DriveQuartz-controlled stepper motor
Frequency (Hz)50 to 60
Housing And Insulation MaterialHigh-Temperature Resistant, Self-Extinguishing Thermoplastic
Incandescent/Halogen Lamp Load (W)1100
LED Lamp < 2W (W)20
LED Lamp > 8W (W)180
Number Of Switching Segments96
Number of Channels1
Operating Voltage (V AC)110 to 230
Power Consumption Standby Mode (W)0.5
Power Reserve at 110V (days)3 Approx. 1.5
Programmable Every (minute)15
Shortest Switching Times (minute)15
Switching Capacity At 250 V AC, Cos φ = 0.6 (A)12
Switching Capacity At 250 V AC, Cos φ = 1 (A)16
Switching OutputPotential-Free And Phase-Independent
Type of ConnectionDuoFix Spring Terminals
Type of ContactChangeover Contact
Type of ProtectionIP 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk