Fuji Electric Standard Electromagnetic Switch (without Case Cover)

Sebelum PPN:
Rp3.099.900 - Rp17.999.900
Spesifikasi
Auxiliary Contact2a2b
Contact Configuration[Auxiliary] Dual Contact
Main Circuit Voltage (V)AC200
Operating PatternsStandard type
Protection ClassWithout case cover
SeriesNEO SC series
StandardOverseas standards: IEC, EN, VDE, BS, UL, CSA certified
Type of OperationIrreversible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products Auxiliary contacts are equipped with high contact reliability double contacts as standard (N1 to N12 types) High operation with IC mounted super magnets Realizing reliability. (N5-N16 type)

Ulasan Produk

Tidak ada ulasan