SUNHAYATO IC trainer (education / electronic work)

Sebelum PPN:
Rp7.199.900
Spesifikasi
Power Supply(Input) AC adapter (+5V/2.5A), 4 AA batteries (Output) +5V: +5V±5%/0.8A max, +V: +0.5 to +15V/0.2A max
TypeCraft kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a breadboard that does not require soldering, an experimental circuit can be easily assembled by simply inserting electronic components such as ICs.
"Variable power supply", "push switch", and "speaker (with buzzer function)" have been newly added to support electronic circuit experiments other than digital circuits.
You can learn and experiment with basic and applied digital circuits using ICs, etc. Not only TTL but also 4000/4500 series CMOS can be used.
You can experiment with analog circuits using an OP amplifier, etc. (it will be used with a single power supply).
You can perform basic experiments to measure the characteristics of parts such as diodes and transistors.
Two experimental power supplies, + 5V (fixed) and + 0.5V to + 15V (variable), can be used. Each power supply can be turned ON / OFF individually.
You can use 4 AA batteries or an AC adapter (model number: AD-S525A) (sold separately) for power input.
Education / electronic work
* Electronic components and jump wires are not included with this product.
Feature
Specification
Built-in breadboard / SRH-32 equivalent, mounted circuit / single pulse generation circuit, clock generation circuit, 7-segment LED circuit (2 digits), speaker circuit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait