Beli Electronic Testing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Test Lead Set Deluxe ElectronicDeskripsi:The Fluke TL81A Deluxe Electronic Test lead kit is ideal for testing electronic equipment. It offers test versatility with modular test probes, alligator clips, test clips and other accessories included and can attach directly to the SureGrip test leads. The kit consists of a quad fold nylon pouch containing 11 items.
- Mitech Electronic Brinell Hardness TesterDeskripsi:Mitech MHB-3000 Electronic Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation , it is novel and high reliable with accurately measurement. LED eight digital tubes and luminescent secondary tube display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions. It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy and so on.atribut:
- Display: LED eight digital tube display
- Test Force Holding Time (s): 5-60
- The Power Series (N): 612.5 (62.5kgf), 980 (100kgf), 1225 (125kgf), 1837.5 (187.5kgf), 2450 (250kgf), 4900 (500kgf), 7350 (750k
- Indenter Objective Lens Conversion Mode: manual operation
- Microocular Magnification: 20x
- Minimum Division (mm): 0.005
- Max. Distance from Head to Body (mm): 270
- Size (mm): 753x550x236
- Voltage (V): 220
- Adam Equipment Electronic Weight ScalesDeskripsi:Simple to operate and versatile, CPWplus series includes bench scales, platform scales and wheeled scales. Models offer durable construction, and are available in a selection of stainless steel platform sizes. CPWplus is suited for many types of weighing in the field, warehouse or lab, such as food processing, shipping and receiving, materials testing or veterinary use.Choose the basic CPWplus for compact portability, the CPWplus P version with pillar-mounted display, the CPWplus M or CPWplus L for large platforms, or the CPWplus W with handlebars and wheels.If you require more information on the CPWplus weighing scale range, please contact us. Indicator dimension: 240mm x 98mm x 43mmatribut:
- Calibration: External Calibration
- PROTO Electronic Torque TesterDeskripsi:Bench-mount torque testers free up the user's hands while testing torque wrenches and screwdrivers to determine if they are operating within specifications. They provide a stable platform for torque testing and are suitable for use in a lab or location where torque wrenches and screwdrivers are frequently tested for proper torque.atribut:
- Torque Measurement Type: Foot-Pound, Inch-Pound, Newton-Meter
- Accuracy (%): ± 1 CW and ± 3 CCW
- Calibrates: Torque Wrenches
- Power Source: AC/DC Adapter
- Visual/Audible Indicators: Audible Beeps, LCD Screen
- Color: Black
- Display: LCD
- Measurement Type: SAE/Metric
- Measuring Units: N-m, ft-lb, in-lb
- Overall Height (inch): 3 1/2
- Overall Length (inch): 5 5/8
- Overall Width (inch): 6 3/8
- FLUKE Basic Electronic Test Lead KitDeskripsi:Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The TL80A Basic Electronic Test Lead Kit has the fundamental accessories for testing electronics. Includes the Fluke TL71 premium test lead set which has one pair of red and black comfort grip probes with flexible silicone-insulated, right-angle test leads. With distinctive comfort grip probes, they are heat and cold resistant with safety ratings up to CAT III 1000 V. The TL80A comes with the C75 accessory case to easily store your test leads.atribut:
- Color: Red, Black
- Safety Rated: CAT III 1000 V
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Max Electronic Lettering MachineDeskripsi:- The class's fastest printing speed - Versatile printing capability - Dual USB connectivity with PC : USB memory and cable
- Insize Electronic Height Gage 1154 Seriesatribut:
- Features: Move the Digital Unit to Turn On Power
- Power Source: Cordless
- Operation Type: Digital
- Resolution: 0.0005inch/0.01mm
- Base Material: Steel
- Accuracy (inch): +/-0.0012
- Beam Style: Single-Pole
- Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Construction: Steel
- Data Output Type: Cable, Wireless w/transmitter
- Dimension Type: Inch/Metric
- Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
- Height Measurement Type: 1D
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Range (inch): 0 to 6/0mm to 150mm
- Travel Type: Manual
- Shirai Belt Sling Signal Sling High Grade (JIS Grade 4, eye on both ends)atribut:
- Material: Polyester
- Specification: JIS B 8818 standard product
- Length (m): 5
- Working Load Limit (t): 2
- BODINE Emergency Ballast for Fluorescent or LED Retrofit Light BulbDeskripsi:Standard emergency ballasts are suitable for use in compatible fluorescent light fixtures that have enough room to accommodate the ballasts.atribut:
- Ballast Type: Electronic
- Battery Type: Nickel Cadmium
- Brand and Series: Bodine
- For use with: Fluorescent Emergency Lighting
- Meets Class 2 Electrical Wiring: No
- Recharge Time (hour): 24
- FLUKE Electronics Master Test LeadDeskripsi:Fluke TLK287 Electronics Master Test Lead Set is ideal for electronic test and design. The set includes precision electronic probes with multiple spring-loaded sharp tips to maximize contact with SMD test points. Micro-grabbers and leads enable fine SMD testing. Mini-alligator clips, grabbers and probes for virtually every electronics need. And modular test leads and lead-probe combinations for versatility and couplers for long lead applications.
- Nabakem Partial Instant CoolantDeskripsi:Uses- Specially designed product for use in testing the change of temperature by rapidly cooling surface area of target object during the process of testing.How to Use- Do not partially shake, but spray product from the distance of 5~15㎝.Cautions- Product may cause frostbite and not to be used on human body.- Store product away from the reach of young children.- Store product away from direct sunlight and without pressure.- Use product in well-ventilated area.- Ventilation is necessary during use.- Do not inhale it into your body for long.- Avoid long-time skin contact.- Keep in the place below 40℃ without direct sunlight.atribut:
- Volume (g): 400
- Deli Multimeter Digital Clamp-On (Multitester)atribut:
- Color: Red
- Jaw Size (mm): 27
- SAP Spec: 3 3/4 Position CAT III 600 V
- Package Type: Color Box
- Main Material: Plastic + Electronic Components
- WATERLINE CONTROLS Water Level ControlsDeskripsi:The universal electronic water level controller provides precise control that compensates for wave action and manages water levels to within 1/8" of operating range.atribut:
- UNSPSC: 41112407
- Agency Compliance: ETL Listed
- Application: Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
- Control Type: Electronic With Microprocessor For Site Automation or Integration
- Enclosure Color: Gray
- Enclosure Depth (inch): 6
- Enclosure Height (inch): 8-3/4
- Enclosure Type: NEMA 4X
- Enclosure Width (inch): 10-1/2
- Includes: Installation Instructions; Mounting Brackets and U Bolts; Sensor Wire; Stainless Steel Sensor Assembly; Waterline Controller in NEMA 4x Box
- Input Voltage (VAC): 110 50/60 Hz
- Maximum Circuit Length (ft): 50
- Number of switches: 4
- Operating Range (inch): 1-1/2, 3, 6, and 10
- Relays (A): 30 at 250V AC
- Sensor Cord Length (ft): 50
- Sensor Dia. (inch): 3
- Sensor Length (inch): 20
- Sensor Placement: On The Environment Wall or In A Static Pipe
- Sensors Included: Fill Height With High and Low Level Alarm and Low Heat Cut Off
- Switch Type: (4)SPST
- Type: Universal
- Valve: Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
- BK Precision Capacitor TesterDeskripsi:Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.atribut:
- UNSPSC: 41113604
- Alert Type: Digital Display; Sound
- Auto Ranging: Yes
- Battery Chemistry: Alkaline
- Battery Size (V): 9
- Brand: B&K PRECISION
- CAT Safety Rating (V): CAT II 50
- Capacitance Accuracy: ±0.50%
- Capacitance Range (pF-mF): 1,000 to 200
- Communication Protocol: USB
- Display Screen Type: LCD
- Display Type: Digital
- Features: Fast Auto Range Design for Rapid, Easy Component Measurements; SCPI Compliant Commands for Remote Communication; Software for Data Logging and Front Panel Emulation Available as Free Download
- Includes: 120V AC Adapter
- Includes Batteries: Yes
- Increment of Variation (pF-mF): 0.1 to 0.01
- Manufacturer Part Number: 830C
- Number of Batteries Required: 1
- Number of Digits: 4.5
- Power Supply: Battery
- Standards: IEC 61010-1:2001 Pollution Degree 2; IEC 61326-2-1:20
- Sub Brand: B&K Precision
- Testing Functions: Compare; Data Logging; Hold/Min/Max Average Recording; Relative Mode; Sort Mode; Tolerance
- Tool Height (inch): 7.5 in
- Tool Length (inch): 1.6 in
- Tool Width (inch): 3.5 in
Daftar Harga Electronic Testing Terbaru January 2026
| AMD Vacuum Leak Testing Hood | Rp129.999.900 |
| FLUKE Test Lead Set Deluxe Electronic | Rp6.099.900 |
| Mitech Electronic Brinell Hardness Tester | Rp62.999.900 |
| AND Electronic Balance Scale | Rp11.999.900 |
| Adam Equipment Electronic Weight Scales | Rp11.999.900 |
| PROTO Electronic Torque Tester | Rp29.999.900 |
| FLUKE Basic Electronic Test Lead Kit | Rp3.299.900 |
| ABB Electronic Overload Relay | Rp2.099.900 |
| AND Micro Analytical Balance - Accessories | Rp1.599.900 |
| Pro'sKit Set Perkakas Electronic | Rp4.499.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)































































































































































/P102003022-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Nabakem%20Partial%20Instant%20Coolant/giP106865594-1.jpg)
/ilP108598669-1.jpg)