FLUKE Test Lead Set Deluxe Electronic

Sebelum PPN:
Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke TL81A Deluxe Electronic Test lead kit is ideal for testing electronic equipment. It offers test versatility with modular test probes, alligator clips, test clips and other accessories included and can attach directly to the SureGrip test leads. The kit consists of a quad fold nylon pouch containing 11 items.
Feature
One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures.
Insulated alligator clip rated up to 5A.
Insulated probe tip extender rated up to 3A.
Modular test probe with banana connector in the handle, rated up to 10A.
Modular hook-style clip test lead with banana connector, rated up to 5A.
Modular pinch-style clip test lead with banana connector, rated up to 5A.
Modular alligator clip with banana connector, rated up to 5A.
Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers.
Bare spade lug with banana connector, rated up to 10A.
CAT III 300V.
Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors.
CSA approved.

Ulasan Produk

Tidak ada ulasan