BLACKMAX Electronic Torque Wrench

Sebelum PPN:
Rp7.399.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedYes, NIST
Clockwise Accuracy0.02
ColorBlack
Corrosion ResistantNo
Counterclockwise Accuracy0.02
Drive Size (inch)1-7/16
Extended Data TestingYes, NIST
FinishChrome
Handle TypeErgonomic
Head TypeFlexible
InsulatedNo
MaterialStainless Steel
Maximum Torque (N m)85
Measurement TypeMetric; SAE
Minimum Torque (N m)8
Non-SparkingNo
Overall Length (inch)15 1/4
Overall Length (mm)387.35
Overall Width (inch)4
Power Source(2) AAA Batteries
RatchetingNo
RotationClockwise and Counterclockwise
StandardsNIST
Torque AdjustabilityAdjustable
Torque Increment (N m)0.1
Torque Measurement TypeNewton-Meter
Torque Range (N m)8 to 85
Torque Range (in-lbs)70.8 to 752
Visual/Audible IndicatorsAudible Tone; LED Light Bar
Voltage (V)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flex-head electronic torque wrenches have a head that can used at an angle so the wrench can reach fasteners in tight spaces. They provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. These wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
Feature
Digital Torque Wrench Drive Size 1 7/16 in 8 to 85 N-m 0.1 N-m Audible Tone LED Light Bar Ratcheting No Torque Range (ft-lb) Not Found Torque Range (in.-lbs.) 70.8 to 752 in-lb Torque Range (N-m) 8 to 85 N-m 15 1/4 in Extended Data Testing Yes NIST Clockwise Accuracy 0.02 Counterclockwise Accuracy 0.02 Metric SAE

Ulasan Produk

Tidak ada ulasan