Adam Equipment Electronic Weight Scales

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
CalibrationExternal Calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple to operate and versatile, CPWplus series includes bench scales, platform scales and wheeled scales. Models offer durable construction, and are available in a selection of stainless steel platform sizes. CPWplus is suited for many types of weighing in the field, warehouse or lab, such as food processing, shipping and receiving, materials testing or veterinary use.Choose the basic CPWplus for compact portability, the CPWplus P version with pillar-mounted display, the CPWplus M or CPWplus L for large platforms, or the CPWplus W with handlebars and wheels.If you require more information on the CPWplus weighing scale range, please contact us. Indicator dimension: 240mm x 98mm x 43mm
Feature
- Vivid, backlit LCD easily visible in any lighting conditions
- Programmable backlight can be set to "always on," "always off" or "light only when weighing"
- Colour-coded keys facilitate quick recognition of the most frequently used buttons
- Large, grade 304 stainless steel pan allows easy cleaning
- Rugged construction stands up to industrial use
- Splash-proof housing, keypad and display are easy to clean
- Wall-mount bracket for placing indicator on vertical surface
- Auto power-off to save energy
- Hold function freezes the displayed weight, allowing time to elapse without losing the result
- Selectable digital filtering helps minimise effects of vibration and disturbances
- Zero-tracking feature ensures display returns to zero reading

Ulasan Produk

Tidak ada ulasan

Halaman Terkait