Microlife Electronic Thermometer

Sebelum PPN:
Rp1.399.900
Spesifikasi
AccessoriesStorage case
FunctionsPrevious value memory backlight display, high temperature detection, buzzer sound, auto power off
Measurement Accuracy (°C)+/- 0.1
Measurement Range (°C)32.0 to 42.0
Measurement SystemPrediction and measurement formula (for underarm only)
Measuring TimePredicted (about 20 seconds), Measured (about 10 minutes)
Medical Device Certificate Number303AKBZX00092000
Number of Entries1
Package Size (mm)200x55x25
Power Supply1 CR 1632 (included for testing)
Size (mm)141x24.5x15
WaterproofPartially waterproof (JIS T 1140: 2014)/IP 67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The temperature measured in the armpit is generally about 0.3 to 0.5 degrees lower than the sublingual temperature. (It depends on the individual.)
Feature
- It's backlit, so it's easy to see in a dark room.
- Waterproof design (IP67) makes it washable.
- The LCD is green at normal temperatures, but turns red at temperatures above 37.5 degrees Celsius.
- The tip bends softly, making it safe for children and the elderly.
- Predicted measurement time is as short as 20 seconds, making it easy to use.

Ulasan Produk

Tidak ada ulasan