Non Brand Test Lead

Sebelum PPN:
Rp449.900 - Rp619.900
Spesifikasi
Color CodeBlack; Red
For use withAny Multimeter; Clamp Meter; Test Instrument that Accepts a Standard Shrouded Banana Plug
Maximum Voltage (V) 1000
Meter Connection TypeRight Angle Shrouded Plug
Number of Test Leads2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These test leads have a clip with spring-loaded jaws that clamp onto testing points to establish an electrical connection. Operators are not required to manually hold these clips in place, so they allow hands-free operation during testing applications. Note: Test leads must have a category safety rating that matches or exceeds the meter's safety rating.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Test Leads Color Code Black For Use With Any Multimeter Clamp Meter Test Instrument that Accepts a Standard Shrouded Banana Plug Length 3 ft Maximum Voltage 1 000 V Number of Test Leads 1 Instrument Safety Rating CAT III 1000V CAT IV 600V Maximum Current 10 A Meter Connection Type Right Angle Shrouded Plug Features Test Clip Leads can Help to Expand Testing Capabilities Manufacturers Warranty Length 1 yr Wire Size 18 AWG Wire Insulation Double Insulation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait