Mitech Electronic Brinell Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp62.999.900
Spesifikasi
DisplayLED eight digital tube display
Test Force Holding Time (s)5-60
The Power Series (N)612.5 (62.5kgf), 980 (100kgf), 1225 (125kgf), 1837.5 (187.5kgf), 2450 (250kgf), 4900 (500kgf), 7350 (750k
Indenter Objective Lens Conversion Modemanual operation
Microocular Magnification20x
Minimum Division (mm)0.005
Max. Distance from Head to Body (mm)270
Size (mm)753x550x236
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitech MHB-3000 Electronic Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation , it is novel and high reliable with accurately measurement. LED eight digital tubes and luminescent secondary tube display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions. It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy and so on.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait