SUPCO Capacitor Tester

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC41113604
Alert TypeDigital Display
Auto RangingYes
Battery SizeAAA
BrandSUPCO
CAT Safety RatingCAT I
Capacitance Accuracy±5.00%
Capacitance Range (uF)0.01 to 9,999
Display Screen TypeLED
Display TypeDigital
FeaturesOne Button Operation; Test Clip Storage within Case
IncludesSoft Carrying Case
Includes BatteriesNo
Increment of Variation (uF)0.01 to 9,999
Manufacturer Part NumberMFD10
Number of Batteries Required3
Number of Digits4
Power SupplyBattery
Test Lead Length (inch)12
Testing FunctionsCheck for Open and Shorted Capacitors; Confirm Weak Capacitors; Continuity; ID Unmarked Capacitors; Verify Start and Run Capacitors
Tool Height (inch)4.3 in
Tool Length (inch)1.4 in
Tool Width (inch)2.6 in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.
Feature
Digital Capacitor Tester Alert Type Digital Display CAT Safety Rating CAT I Capacitance Accuracy +/-5.00 Percent Display Screen Type LED Maximum Capacitance Measured 9 999 uF Minimum Capacitance Measured 0.01 uF Testing Functions Check for Open and Shorted Capacitors Confirm Weak Capacitors Continuity ID Unmarked Capacitors Verify Start and Run Capacitors Auto Ranging Yes Battery Size AAA Display Type Digital Features One Button Operation Test Clip Storage within Case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait