Beli Digital Microscope Software di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Euromex Microscope Binocular Digital (Mikroskop Digital)Deskripsi:The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.atribut:
- Dimensions (mm): 260x175x220
- Type: Binocular
- Zoom: 1x/2x/4x Objectives
- Stand Type: Rack & Pinion
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Euromex Microscope (Mikroskop Digital)Deskripsi:Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. High quality, yet affordably priced Euromex microscopes specifically match these demands due to the well-thought construction and usage of top-class materialsThe modern MicroBlue is an entry-level microscope and is especially appreciated when budget is limited. The basic model comes with a fixed lens condenser and a plain stage. All models with an integrated mechanical stage are supplied with an Abbe condenser. All models are equipped with 35 mm achromatic objectives. The supplied rechargeable batteries enable cordless operationThe MicroBlue is also available with a 7” LCD screen. This microscopes has all the features of the regular MicroBlue but is standard equipped with a 7” HD LCD screen. This screen allows live viewing, save images and videos and even has a basic line measurement function included! The HD LCD screen models can only be operated as a stand-alone- Entry-level upright microscopes- Standard, digital and LCD models- Provided with APL (Antimicrobial Protection Layer)- LED and NeoLED illumination- Ergonomic carrying grip- Mono, bino and trinocular models- Revolving reversed nosepiece- Integrated X-Y mechanical stage- Cordless operationatribut:
- Digital LCD 7inch: Yes
- Maximum Objectives: 3
- 4/10/S40x Objectives: Yes
- LED: Yes
- Batteries: Yes
- Insize Microscope Digital Cameraatribut:
- Mounting Type: Handheld
- Display: Digital
- Color/Monochrome: Color
- Cole Parmer Stereozoom Microscope Built-In Digital CameraDeskripsi:A simple USB connection with your PC or Mac lets you put this plug-and-play stereozoom microscope to work. The built-in digital camera features powerful analysis and manipulation software that counts and measures objects. Measure length in metric or English scales, ellipses, rectangles, and irregular shapes. Compute areas of an entire image or portions of it. Combine images, each with a different focus, into one clear image. Enhance saved images with audio narration recordings using MIG format. Software requires a minimum of Windows® 98 or Mac OS® 9.01, 64 MB RAM, and a 4 MB display card (not included). Zoom continuously through a range of 1x to 4x with incident and/or transmitted illumination—rheostat light control ensures clean image views, and the auto white balance function corrects the color. This stereozoom microscope has widefield 10x eyepieces with dual diopter and interpupillary adjustability from 54 to 76 mm.atribut:
- Magnification: 10x to 40x
- Maximum Magnification: 40x
- Head configuration: Binocular
- Resolution: 1600 x 1280
- Objectives: 1x to 4x
- Eyepiece Magnification: 10x
- Eyepieces: Widefield
- Illuminator (s): Halogen with rheostat, 20 W
- Image Sensor (inch): 1/2 (CMOS)
- Power (V AC): 110 / 220
- Stage Dimensions (mm): 80 (diameter)
- Stand Type: Standard
- KENTA Digital Measurement MicroscopeDeskripsi:Can take pictures and videosWith softwareQuick focus cover (focusing cover height is the focal length at a specific magnification)Calibration ruler (scale value 1mm)Calibration ruler (scale value 0.1mm)Magnification, focal length, field of view and measurement accuracyMagnification, focal length, field of view and measurement accuracyMeasurement items:Measure the length of the straight line and the distance between two pointsMeasure the length of the continuous polylineMeasure the radius, length and angle of the arcMeasure the distance between two centersCompared:Draw a straight line with a standard length, a standard angle or a standard diameter circle (with tolerance) on the display to make a quick comparison with the workpieceLooking for side items:Automatically find lines and calculate lengthAutomatically find the arc and calculate the radius, angle and lengthAutomatically look for two lines and calculate the angleAutomatically find the circle and calculate the radius, perimeter and areaAutomatically find two parallel lines and calculate the distanceatribut:
- Pixels: 2M (resolution: 1600x1200)
- Illumination: LED, brightness adjustable
- Power Supply: USB2.0 power supply (voltage requirements: 5 ± 0.1V)
- Yashima Optical USB Digital Microscopeatribut:
- Interface: USB 2.0 +
- Size (mm): 60x220
- Image Element (inch): 1/2 (CMOS)
- Image Magnification (x): 400
- Lighting device: White LEDx8 lights
- Number of pixels: 3 million
- Accessories: power supply controller, power cord for AC, USB, Software driver CD-ROM
- Supported OS: Windows (R) 7 or higher
- Working Distance (mm): 7.7
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- 3R Solution Stand for Wireless Digital Microscopeatribut:
- Size (mm): 150x220x290
- Adjustment range (mm): Up and down/Approx. 200, Left and right/Approx. 160
- Type: Stand
- Package Size (mm): 300x155x75
- Yashima Optical USB Connection Zoom Digital Microscopeatribut:
- Interface: USB 2.0 +
- Size (mm): 60x190
- Included: light controller, power cord for USB, software driver CD-ROM
- Number of pixels: 3 million
- Working Distance (mm): 36.5 (From observation to lens surface)
- Imaging Device (inch): 1/2 CMOS sensor
- Lens Composition: 9-Group 12 pieces
- Light Source: 8 White LEDs
- Overall Magnification (x): Approx. 30 to 250
- Power Supply (V AC): 100 (AC Adapter Included) or USB (at 50/60Hz)
- Supported OS: Windows (R) 7 or higher
- Zoom Ratio: 8x± 5%
- Yashima Optical USB Connection Digital Camera for Microscopeatribut:
- Interface: USB 2.0 +
- Image Element (inch): 1/2 (CMOS)
- Number of pixels: 3 million
- Main Unit Size (mm): 48x40
- Frame Rate (fps): 11
- Accessories: Software driver CD-ROM, C mount → JIS conversion adapter, power cord for USB
- Function: Length measurement, image processing, image synthesis (multifocus), image connection, cell count
- Package Size (mm): 175x230x85
- Pixel Size (µm): 3.20x3.20
- Power Supply (V AC): 100 (at 50/60Hz)
- Software: YCU Measure (Japanese)
- Supported OS: Windows (R) 7 or higher
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- Labstac Biological MicroscopeDeskripsi:BIOLOGICAL MICROSCOPE MSC21-09Digital Biological Microscope is an optical microscope that is primarily designed to observes cells, tissues as well as other biological specimens. Magnification range anywhere from 10x – 1,000x or more by attaching multiple objective lenses.Used in University, Medical, Laboratory, Research, PharmaceuticalCamera System: - Valid Pixel 1280x1024 (1.3M Pixel) Standard- Valid Pixel 1600x1200 (2.0M Pixel) Optional- Output Mode USB 2.0 Standard- Operation System WINDOWS7/8 2000 / XP/VISTA Standard- Software Scopelmage 9.0 Standard- Range of Viewing Field >90%(BMB-117M ); 18 mm(BMB-300M) StandardEyepiece: - WF10X/18 Standard- P16 X/11 OptionalObjective: - Achromatic Objective 4X, 10X, 40X, 100X Standard- Infinite plan Achromatic Objective 4X, 10X, 40X, 100X OptionalNosepiece: - Backward Quadruple Nosepiece StandardStage: - Double Layers Mechanical Stage 140x140 mm, Moving range 75x50 mm StandardCondenser: - Abbe NA1.20 with Iris Diaphragm & Fliter StandardFocusing: - Coaxial Coarse & Fine Adjustment System, Range 24 mm, Fine Division 0.004 mm Standard Illumination: - LED 3W, Brightness Adjustable Standard- Halogen Lamp 6 V/20 W, Brightness Adjustable OptionalPower Supply: - AC 110~220 V, 50/60 Hz StandardAccessories: - Phase Contrast Kit Optional- Dark-Field Attachment Optional- Polarization Attachment Optionalatribut:
- Dimensions (mm): 396x262x492
- Distance (mm): 48-75
- Output Mode USB 2.0: Standard
- Operation System: WINDOWS7/8 2000 / XP/VISTA
- Software Scopelmage 9.0: Standard
- Accessories: Phase Contrast Kit Optional, Dark-Field Attachment Optional, Polarization Attachment Optional
- Power Supply (V/Hz): AC 110~220, 50/60
- Euromex Microscope Trinocular (Mikroskop Trinokular)Deskripsi:Extensive experience of Euromex optical engineers has contributed to the development and implementation of the BioBlue series with the finest optical components and guaranteed performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes with primary focus on ergonomic and today’s quality standardsThe DIN WF 10x/18 eyepieces and the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue models generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus and centered. The 120 x 120 mm plain stage and 130 x 130 mm stage with double layered 70 x 28 mm X-Y mechanical stage enable a 2 µm precision positioning of the specimen- WF10x/18mm eyepiece(s)- Digital and LCD models- Provided with APL (Antimicrobial Protection Layer)- Integrated X-Y mechanical stage- Height adjustable abbe condenser with iris diaphragm and filter holder- BioBlue EVO models with WF 10x/20 mm eyepieces and Köhler NeoLED™ illumination- Models for polarization applications- Reversed nosepiece for four semi plan objectives- Coaxial coarse and fine adjustments with rack stop- Monocular models with 1 W LED illumination- Binocular and trinocular models supplied with 1 W NeoLED illumination for increased light output- Ergonomic standatribut:
- Trino: Yes
- 4/10/40x SMP Objectives: Yes
- S100x SMP Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- KENTA Up-Right Metallurgical MicroscopeDeskripsi:It is equipped with Epi-illumination, transmission illumination system, plan achromatic objectives with sharp & clear image and good contrast.In the meanwhile, it is eguiped with polarizing device, it’s an ideal instrument for research such as Metallographic, Precision Engineering and Electronics, suitable for School, Scientific research department and factories as well.SpecificationViewing Head Compensation Free Binocular Head Inclined at 30° (50mm-75mm)Compensation Free Trinocular Head Inclined at 30° (55mm-75mm)Eyepiece WF10x/18mm, crosshair with reticule 0.1mmNosepiece Quadruple nosepieceObjective DIN Plan Metallurgical objectives:4x/0.1W.D.25mm, 10x/0.25W.D.11mm, 20x/0.4W.D.9mm, 40x/0.6W.D.3.8mmStage Double layer mechanical stage;Filter Inserting type filter(green, blue, Yellow)Focusing Coaxial coarse & fine focusing adjustmentmechanism Fine focusing scale value 0.002mmIlluminator N.A.1.25 Abbe condenser with iris diaphragm and filterLight Source Epi-illumination: Halogen Bulb 6V/20W, AC85V-230V,Adjustable brightnessTransmission illumination: Halogen Bulb6V/20W, AC85V-230V, Adjustable brightnessPolarizing Device Analyzer 360°rotatable, both Polarizerand Analyzer can be moved out of the light pathChecking Tool 0.01mm MicrometerOptional AccessoryProfessional metallurgical image analysis software. High resolution 520 TV linesEyepiece:WF16x, Objectives: 50x(s) 80x(s) 100x(s) oil Compensation Free Binocular & Trinocular Head(48mm-75mm).1.3Mega, 2.0Mega, 3.0Mega, 5.0Mega Pixels CMOS Digital camera eyepiece.Photography attachment and CCD Adapter0.5x, 0.57x, 0.75x CCD Camera, colour 1/3″atribut:
- Stage Size (mm): 140x140
- Moving Range (mm): 75x50
- ViewSonic Document Camera USB (Kamera Dokumen)Deskripsi:The ViewSonic® VB-VIS-002 is an easy-to-use, plug-and-play USB document camera that is an essential tool for hybrid education setups. Compatible with myViewBoard™ software, this document camera can deliver a live feed to the myViewBoard digital canvas so both remote and in-class students can view annotations. The VB-VIS-002 has an 8-megapixel image sensor that delivers vivid colors and images, while an adjustable arm makes for easy image capture.atribut:
- Sensor: 8 megapixel Color CMOS
- Backlight Compensation: No
- USB 2.0 Type A: 1
- Video Support: 3264x2448 up to 30 fps, 2592x1944 up to 30 fps, 2048x1536 up to 30 fps, 1600x1200 up to 30 fps, 1920x1080 up to 30 fps, 1280x720 up to 30 fps, 1024x768 up to 30 fps
- Voltage (V): 5
- Temperature (°C): 0 - 40 (32-104˚F)
- Humidity (%): (non-condensing) 20-80
- Package Contents: VB-VIS-002, USB Cable, Quick Start Guide, Anti-glare Sheet, Lens Adaptor Set (for microscope)
- Packaging Dimensions (mm): 289.0x115.0x83.0
- Physical Dimensions (mm): 255.0x85.0x70.0
- Recycle/Disposal: Please dispose of in accordance with local, state or federal laws.
- Aver Mechanical Arm VisualizerDeskripsi:USB Distance Learning VisualizerThe AVerVision M5 is a USB visualizer specially made for distance learning and remote teaching. Its foldable, grab-and-go design lets you start online courses in mere moments. Simply adjust the camera head to self-view for a tutoring session, and then quickly find the best angle for demonstrating materials. Add in AVerTouch software’s newest AI functions, and you can maximize teaching engagement even when livestreaming.Optional Accessories- Anti-Glare Sheet- Carrying BagPackage Contents- M5 Unit- Warranty Card
Daftar Harga Digital Microscope Software Terbaru November 2026
| Euromex Microscope Binocular Digital (Mikroskop Digital) | Rp19.999.900 |
| Dino-Lite Microscope Digital (Mikroskop Digital) | Rp3.599.900 |
| Euromex Microscope (Mikroskop Digital) | Rp25.999.900 |
| Insize Microscope Digital Camera | Rp7.299.900 |
| Insize Digital Measuring Microscope | Rp7.099.900 |
| Cole Parmer Stereozoom Microscope Built-In Digital Camera | Rp219.999.900 |
| KENTA Digital Measurement Microscope | Rp45.999.900 |
| Yashima Optical USB Digital Microscope | Rp66.999.900 |
| Dino-Lite Microscope | Rp12.999.900 |
| 3R Solution Stand for Wireless Digital Microscope | Rp4.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/myP103679826-1.jpg)
/n7P103679835-1.jpg)
/85P109118293-1.jpg)









/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/87P108027295-97.jpg)
/7nP109118275-1.jpg)

/g7P107758583-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)