Spesifikasi
| Stage Size (mm) | 140x140 |
|---|---|
| Moving Range (mm) | 75x50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is equipped with Epi-illumination, transmission illumination system, plan achromatic objectives with sharp & clear image and good contrast.
In the meanwhile, it is eguiped with polarizing device, it’s an ideal instrument for research such as Metallographic, Precision Engineering and Electronics, suitable for School, Scientific research department and factories as well.
Specification
Viewing Head Compensation Free Binocular Head Inclined at 30° (50mm-75mm)
Compensation Free Trinocular Head Inclined at 30° (55mm-75mm)
Eyepiece WF10x/18mm, crosshair with reticule 0.1mm
Nosepiece Quadruple nosepiece
Objective DIN Plan Metallurgical objectives:4x/0.1W.D.25mm, 10x/0.25W.D.11mm, 20x/0.4W.D.9mm, 40x/0.6W.D.3.8mm
Stage Double layer mechanical stage;
Filter Inserting type filter(green, blue, Yellow)
Focusing Coaxial coarse & fine focusing adjustment
mechanism Fine focusing scale value 0.002mm
Illuminator N.A.1.25 Abbe condenser with iris diaphragm and filter
Light Source Epi-illumination: Halogen Bulb 6V/20W, AC85V-230V,Adjustable brightness
Transmission illumination: Halogen Bulb
6V/20W, AC85V-230V, Adjustable brightness
Polarizing Device Analyzer 360°rotatable, both Polarizer
and Analyzer can be moved out of the light path
Checking Tool 0.01mm Micrometer
Optional Accessory
Professional metallurgical image analysis software. High resolution 520 TV lines
Eyepiece:WF16x, Objectives: 50x(s) 80x(s) 100x(s) oil
Compensation Free Binocular & Trinocular Head(48mm-75mm).
1.3Mega, 2.0Mega, 3.0Mega, 5.0Mega Pixels CMOS Digital camera eyepiece.
Photography attachment and CCD Adapter0.5x, 0.57x, 0.75x CCD Camera, colour 1/3″
In the meanwhile, it is eguiped with polarizing device, it’s an ideal instrument for research such as Metallographic, Precision Engineering and Electronics, suitable for School, Scientific research department and factories as well.
Specification
Viewing Head Compensation Free Binocular Head Inclined at 30° (50mm-75mm)
Compensation Free Trinocular Head Inclined at 30° (55mm-75mm)
Eyepiece WF10x/18mm, crosshair with reticule 0.1mm
Nosepiece Quadruple nosepiece
Objective DIN Plan Metallurgical objectives:4x/0.1W.D.25mm, 10x/0.25W.D.11mm, 20x/0.4W.D.9mm, 40x/0.6W.D.3.8mm
Stage Double layer mechanical stage;
Filter Inserting type filter(green, blue, Yellow)
Focusing Coaxial coarse & fine focusing adjustment
mechanism Fine focusing scale value 0.002mm
Illuminator N.A.1.25 Abbe condenser with iris diaphragm and filter
Light Source Epi-illumination: Halogen Bulb 6V/20W, AC85V-230V,Adjustable brightness
Transmission illumination: Halogen Bulb
6V/20W, AC85V-230V, Adjustable brightness
Polarizing Device Analyzer 360°rotatable, both Polarizer
and Analyzer can be moved out of the light path
Checking Tool 0.01mm Micrometer
Optional Accessory
Professional metallurgical image analysis software. High resolution 520 TV lines
Eyepiece:WF16x, Objectives: 50x(s) 80x(s) 100x(s) oil
Compensation Free Binocular & Trinocular Head(48mm-75mm).
1.3Mega, 2.0Mega, 3.0Mega, 5.0Mega Pixels CMOS Digital camera eyepiece.
Photography attachment and CCD Adapter0.5x, 0.57x, 0.75x CCD Camera, colour 1/3″
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
