Yashima Optical USB Connection Digital Camera for Microscope

Sebelum PPN:
Rp43.999.900
Spesifikasi
InterfaceUSB 2.0 +
Image Element (inch)1/2 (CMOS)
Number of pixels3 million
Main Unit Size (mm)48x40
Frame Rate (fps)11
AccessoriesSoftware driver CD-ROM, C mount → JIS conversion adapter, power cord for USB
FunctionLength measurement, image processing, image synthesis (multifocus), image connection, cell count
Package Size (mm)175x230x85
Pixel Size (µm)3.20x3.20
Power Supply (V AC)100 (at 50/60Hz)
SoftwareYCU Measure (Japanese)
Supported OSWindows (R) 7 or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan