Spesifikasi
| Trino | Yes |
|---|---|
| 4/10/40x SMP Objectives | Yes |
| S100x SMP Objective | Yes |
| Mechanical X-Y Stage | Yes |
| NeoLED | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extensive experience of Euromex optical engineers has contributed to the development and implementation of the BioBlue series with the finest optical components and guaranteed performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes with primary focus on ergonomic and today’s quality standards
The DIN WF 10x/18 eyepieces and the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue models generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus and centered. The 120 x 120 mm plain stage and 130 x 130 mm stage with double layered 70 x 28 mm X-Y mechanical stage enable a 2 µm precision positioning of the specimen
- WF10x/18mm eyepiece(s)
- Digital and LCD models
- Provided with APL (Antimicrobial Protection Layer)
- Integrated X-Y mechanical stage
- Height adjustable abbe condenser with iris diaphragm and filter holder
- BioBlue EVO models with WF 10x/20 mm eyepieces and Köhler NeoLED™ illumination
- Models for polarization applications
- Reversed nosepiece for four semi plan objectives
- Coaxial coarse and fine adjustments with rack stop
- Monocular models with 1 W LED illumination
- Binocular and trinocular models supplied with 1 W NeoLED illumination for increased light output
- Ergonomic stand
The DIN WF 10x/18 eyepieces and the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue models generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus and centered. The 120 x 120 mm plain stage and 130 x 130 mm stage with double layered 70 x 28 mm X-Y mechanical stage enable a 2 µm precision positioning of the specimen
- WF10x/18mm eyepiece(s)
- Digital and LCD models
- Provided with APL (Antimicrobial Protection Layer)
- Integrated X-Y mechanical stage
- Height adjustable abbe condenser with iris diaphragm and filter holder
- BioBlue EVO models with WF 10x/20 mm eyepieces and Köhler NeoLED™ illumination
- Models for polarization applications
- Reversed nosepiece for four semi plan objectives
- Coaxial coarse and fine adjustments with rack stop
- Monocular models with 1 W LED illumination
- Binocular and trinocular models supplied with 1 W NeoLED illumination for increased light output
- Ergonomic stand
Feature
- EYEPIECE(S)WF10x/18 mm Wide field
Polarization models are supplied with one extra WF 10x/18 mm eyepiece with crosshairs and micrometer
Secured and with pointer for monocular models
The BioBlue EVO models are supplied with WF 10x/20 mm eyepieces
- HEAD
All heads are 360° rotatable and secured
Monocular models with 45° inclined tubes
Binocular and trinocular models have 30° inclined tubes, interpupillary distance is adjustable between 48 and 75 mm and equipped with a ± 5 diopter adjustment on the left tube
The trinocular head has a fixed light path beamsplitter (50:50) and generates an erect image
Models with digital head are supplied with a integrated 5.0 MP 1/2” CMOS sensor with 2560 x 1920 pixel resolution USB 2.0 camera
Models supplied with a 7” LCD screen
Optional discussion head available
- NOSEPIECE
Reversed quadruple nosepiece on ball bearings. Models for polarization are supplied with a swing-out analyzer
- OBJECTIVES - 45 MM parfocal
Supplied with semi plan 4x/0.10, 10x/0.25, S40x/0.65, S60x/0.85, S100x/1.25 oil immersion objectives configuration is depending on model
The S40x, S60x and S100x oil immersion objectives are spring loaded (to prevent damage to sample and objectives)
- FOCUSING
Coaxial coarse and fine adjustments with 200 graduations. Precision 2 μm per graduation, 0.4 mm per rotation
Total travel approximately 23 mm
Supplied with an adjustable rack stop to prevent damage to sample and objectives
The coarse adjustment is equipped with friction control
- STAGE
130 x 130 mm with mechanical 70 x 28 mm X-Y translation stage except for models BB.4200 and BB.4205
These models have a 120 x 120 mm plain stage supplied with two non-removable object clamps
The models for polarization are supplied with 129 mm round stage, 360° rotatable and two object clamps
- POLARIZATION EQUIPMENT
The swing-out analyzer is mounted in a slider under the head. The rotatable 360° polarizer fits on the collector lamp
- POLARIZATION MODELS
Supplied with one extra WF 10x/18 mm eyepiece with crosshairs and micrometer
Equipped with analyzer, mounted in a slider under the head
360° Rotatable, graduated polarizer on the lamp house
Standard supplied with H-LED illumination for correct color rendering (very similar to the halogen light spectrum) and an integrated 100-240 Vac power supply
Polarisation attachments for standard microscopes are available optionally
- CONDENSER
Height adjustable Abbe condenser N.A. 1.25 with iris diaphragm and filter holder
- ILLUMINATION
Binocular and trinocular models are supplied with an intensity adjustable 1 W NeoLED™ illumination system for increased light output
Monocular models are supplied with an adjustable 1W LED illumination
The models for polarization are supplied with H-LED illumination for correct color rendering (very similar to the halogen light spectrum), rechargeable batteries with an integrated 100-240 V power supply. However 20 W halogen illumination is also available for polarization models on special request
The EVO models are equipped with Köhler NeoLED™ illumination
All BioBlue microscopes are supplied with rechargeable AA batteries and integrated 100-250 Vac power supply for cordless operation. LCD versions do not run on batteries
- CAMERA AND SOFTWARE
Models with integrated 3.2 MP CMOS USB-2 camera are supplied with the ImageFocus 4 software. Besides capturing of images and videos, this software allows measurements on still and live images and performing annotations on captured images. Compatible with Windows 7, 8 and 10, both 32 and 64 bits configurations
- ANTI-THEFT SLOT
At the back of the microscope a Kensington Security Slot is placed, which can be used to secure the instrument from theft
- PACKAGE CONTENT
Supplied with power cord, three rechargeable AA batteries, dust cover, a spare fuse, white filter, user manual and 5 ml immersion oil for models with S100x objective
Polarisation models are supplied with a cross hair eyepiece for centering
All packed in a polystyrene box
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7nP109118275-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
