KENTA Digital Measurement Microscope

Sebelum PPN:
Rp45.999.900
Spesifikasi
Pixels2M (resolution: 1600x1200)
IlluminationLED, brightness adjustable
Power SupplyUSB2.0 power supply (voltage requirements: 5 ± 0.1V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can take pictures and videos
With software
Quick focus cover (focusing cover height is the focal length at a specific magnification)
Calibration ruler (scale value 1mm)
Calibration ruler (scale value 0.1mm)
Magnification, focal length, field of view and measurement accuracy
Magnification, focal length, field of view and measurement accuracy
Measurement items:
Measure the length of the straight line and the distance between two points
Measure the length of the continuous polyline
Measure the radius, length and angle of the arc
Measure the distance between two centers

Compared:
Draw a straight line with a standard length, a standard angle or a standard diameter circle (with tolerance) on the display to make a quick comparison with the workpiece

Looking for side items:
Automatically find lines and calculate length
Automatically find the arc and calculate the radius, angle and length
Automatically look for two lines and calculate the angle
Automatically find the circle and calculate the radius, perimeter and area
Automatically find two parallel lines and calculate the distance

Ulasan Produk

Tidak ada ulasan