Yashima Optical USB Digital Microscope

Sebelum PPN:
Rp66.999.900
Spesifikasi
InterfaceUSB 2.0 +
Size (mm)60x220
Image Element (inch)1/2 (CMOS)
Image Magnification (x)400
Lighting deviceWhite LEDx8 lights
Number of pixels3 million
Accessoriespower supply controller, power cord for AC, USB, Software driver CD-ROM
Supported OSWindows (R) 7 or higher
Working Distance (mm)7.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan