Labstac Biological Microscope

Sebelum PPN:
Rp28.999.900
Spesifikasi
Dimensions (mm)396x262x492
Distance (mm)48-75
Output Mode USB 2.0Standard
Operation SystemWINDOWS7/8 2000 / XP/VISTA
Software Scopelmage 9.0Standard
AccessoriesPhase Contrast Kit Optional, Dark-Field Attachment Optional, Polarization Attachment Optional
Power Supply (V/Hz)AC 110~220, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BIOLOGICAL MICROSCOPE MSC21-09
Digital Biological Microscope is an optical microscope that is primarily designed to observes cells, tissues as well as other biological specimens. Magnification range anywhere from 10x – 1,000x or more by attaching multiple objective lenses.

Used in University, Medical, Laboratory, Research, Pharmaceutical

Camera System:
- Valid Pixel 1280x1024 (1.3M Pixel) Standard
- Valid Pixel 1600x1200 (2.0M Pixel) Optional
- Output Mode USB 2.0 Standard
- Operation System WINDOWS7/8 2000 / XP/VISTA Standard
- Software Scopelmage 9.0 Standard
- Range of Viewing Field >90%(BMB-117M ); 18 mm(BMB-300M) Standard

Eyepiece:
- WF10X/18 Standard
- P16 X/11 Optional

Objective:
- Achromatic Objective 4X, 10X, 40X, 100X Standard
- Infinite plan Achromatic Objective 4X, 10X, 40X, 100X Optional

Nosepiece:
- Backward Quadruple Nosepiece Standard

Stage:
- Double Layers Mechanical Stage 140x140 mm, Moving range 75x50 mm Standard

Condenser:
- Abbe NA1.20 with Iris Diaphragm & Fliter Standard

Focusing:
- Coaxial Coarse & Fine Adjustment System, Range 24 mm, Fine Division 0.004 mm Standard

Illumination:
- LED 3W, Brightness Adjustable Standard
- Halogen Lamp 6 V/20 W, Brightness Adjustable Optional

Power Supply:
- AC 110~220 V, 50/60 Hz Standard
Accessories:
- Phase Contrast Kit Optional
- Dark-Field Attachment Optional
- Polarization Attachment Optional
Feature
The Microscope has a compensation free binocular head inclined at 30° with camera system of 1.3M pixel. As well as Abbe NA1.20 with Iris Diaphragm condenser & Fliter. It can be used under the high temperature and high humidity environment.

Ulasan Produk

Tidak ada ulasan