Euromex Microscope (Mikroskop Digital)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Digital LCD 7inchYes
Maximum Objectives3
4/10/S40x ObjectivesYes
LEDYes
BatteriesYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. High quality, yet affordably priced Euromex microscopes specifically match these demands due to the well-thought construction and usage of top-class materials

The modern MicroBlue is an entry-level microscope and is especially appreciated when budget is limited. The basic model comes with a fixed lens condenser and a plain stage. All models with an integrated mechanical stage are supplied with an Abbe condenser. All models are equipped with 35 mm achromatic objectives. The supplied rechargeable batteries enable cordless operation

The MicroBlue is also available with a 7” LCD screen. This microscopes has all the features of the regular MicroBlue but is standard equipped with a 7” HD LCD screen. This screen allows live viewing, save images and videos and even has a basic line measurement function included! The HD LCD screen models can only be operated as a stand-alone

- Entry-level upright microscopes
- Standard, digital and LCD models
- Provided with APL (Antimicrobial Protection Layer)
- LED and NeoLED illumination
- Ergonomic carrying grip
- Mono, bino and trinocular models
- Revolving reversed nosepiece
- Integrated X-Y mechanical stage
- Cordless operation
Feature
- EYEPIECE(S)
Wide field WF 10x/18 mm eyepiece(s)
Secured and with pointer for monocular versions

- HEAD
Monocular models with 45° inclined tubes
Binocular models have 45° inclined tubes, adjustable interpupillary distance between 48 and 75 mm and a ± 5 diopter adjustment on left tube
Trinocular models have 30° inclined tubes, interpupillary distance is adjustable between 48 and 75 mm and equipped with a ± 5 diopter adjustment on the left tube
The trinocular head has a fixed light path beamsplitter (50:50) and generates an erect image
Two digital heads are available:
An integrated 1.3 MP 1/2.5” CMOS sensor USB 2.0 camera, 1272 x 952 pixels
An integrated 5.0 MP 1/2.8” CMOS sensor USB 2.0 camera, 2560 x 1920 pixels LCD version with 7” LCD screen
All heads are 360° rotatable and secured

- NOSEPIECE
Revolving nosepiece for three or four reversed objectives on ball bearings

- OBJECTIVES 35 MM PARFOCAL
Achromatic 4x/0.10, 10x/0.25 and S40x/0.65. Models with S60X or S100x oil immersion are also available
The S40x, S60x and S100x oil immersion objectives are spring loaded

- FOCUSING
Coaxial coarse and fine adjustments, 200 graduations, 15 µm per graduation, 3 mm per rotation, total travel approximately 15 mm
Supplied with an adjustable rack stop to prevent damage to sample and objectives

- STAGE
All models are supplied with 115 x 100 mm stage with integrated 55 x 20 mm X-Y mechanical stage, except for the basic model MB.1001 which is supplied with a 105 x 105 mm stage and two non-removable clamps

- CONDENSER
Height adjustable Abbe condenser N.A. 1.25 with iris diaphragm and filter holder, except for the MB.1001 model and MB.1001-LCD models which are equipped with a single N.A. 0.65 condenser with built-in iris diaphragm

- ILLUMINATION
All monocular versions are supplied with an adjustable 1W LED illumination
The binocular and trinocular versions are supplied with a replaceable 1 W NeoLED™ illumination system for increased light output
All models are supplied with rechargeable batteries and with an external 100-240 V battery charger/mains adapter, however, LCD versions do not run on batteries

- ANTI-THEFT SLOT
At the back of the microscope a Kensington Security Slot is placed, which can be used to secure the instrument from theft

- PACKAGE CONTENT
Supplied with mains adapter-charger, three rechargeable AA batteries, white filter, dust cover, user manual and 5 ml immersion oil for models with an S100x objective. Software included for digital models
USB-2 cable and a micrometer 1mm/100 slide are included (only for digital camera models, the MB.1001-LCD and MB.1051-LCD are supplied without USB cable)
External powersupply for LCD screen
All packed in a polystyrene box

DIGITAL MODELS

1.3 MP CAMERA
This model is equipped with a 1.3 MP CMOS USB-2 camera
Maximum resolution 1272 x 952 , 24 bits color depth, up to 30 frames per second Delivered with ImageFocus 4 software
Warranty for the camera is two years

SOFTWARE
The ImageFocus 4 software allows to save images in .jpg, .tif, .bmp or .dicom formats as well as .avi format videos
Measurements can be done on still and live image
Compatible with Windows 10 and higher, both 32 and 64 bits configurations
Mac OS-Light version is also available for capturing images
Free updates can be downloaded on our website www.euromex.com

5.0 MP CAMERA
This model is equipped with a 5.0 MP CMOS USB-2 camera
Maximum resolution 2560 x 1920, 24 bits color depth, up to 30 frames per second
Delivered with ImageFocus Plus software
Warranty for the camera is two years

SOFTWARE
The ImageFocus Plus software allows to save images in .jpg, .tif, .bmp or .dicom formats as well as .avi format videos
Images can be annotated and measurements can be performedin live or captured images
Compatible with Windows 10 and higher, both 32 and 64 bits configurations
Mac OS version is also available
Free updates can be downloaded on our website www.euromex.com

LCD SCREEN
7” IPS LCD screen
Screen resolution 1920 x 1080 @ 30 fps
Save images and videos directly to micro SD card
Image resolution upto 1844 x 1080 in JPEG format
Video resolution 1280 x 720 AVI format
Basic measurement function (line) with calibration. Calibration slide available as option
Warranty for the screen is two years

Ulasan Produk

Tidak ada ulasan