Beli Dewalt Flexvolt Battery di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  2. DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp13.999.900

    DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Features:- Up to 47% more power vs the DCS575**- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°- Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.- Electric brake stops the blade after the trigger is released- Integrated rafter hook for quick and easy storageSpecifications:Bevel Capacity: Bevel Stops: Blade Size:Depth of Cut at 45: Depth of Cut at 90: Power Tool Type: Includes:1 x DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw1 x Blade1 x Blade Wrench1 x Charger2 x DCB609 FLEXVOLT® 9.0Ah Battery1 x Kit Bag
  3. DEWALT Flexvolt Compressor Bare (Kompresor Angin)
    Mulai

    Rp7.499.900

    DEWALT Flexvolt Compressor Bare (Kompresor Angin)
    Deskripsi:
    - First ever 54V Cordless Air Compressor with OneTurn Regulator for fast, straightforward set-up and operation- Powered by the DEWALT 54V XR FLEXVOLT battery platform, delivering outstanding cordless power- with an 18GA brad finish nailer for a full day's fastening work with one battery
    atribut:
    • Air Delivery (L/minute): 31 @7bar
    • Height (mm): 420
    • Length (mm): 360
    • Nail per Charge: up to 1220
    • Power (HP): 0.4
    • Voltage (V): 54
    • Width (mm): 300
  4. DEWALT Battery
    Mulai

    Rp469.900

  5. DEWALT Charger FLEXVOLT
    Mulai

    Rp1.199.900

    DEWALT Charger FLEXVOLT
    atribut:
    • Voltage (V): 54
  6. DEWALT Cordless Hammer Drill Kit (Mesin Bor Beton Baterai)
    Mulai

    Rp7.399.900

    DEWALT Cordless Hammer Drill Kit (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD999T1-B1 Brushless Impact Drill adalah Bor Impact yang dilengkapi teknologi peralatan FLEXVOLT ADVANTAGE™. Dirancang untuk menangani aplikasi yang paling menantang yang menghasilkan daya hingga 42% lebih banyak saat dipasangkan dengan baterai FLEXVOLT®. Demi kenyamanan pengguna, kit ini dilengkapi dengan baterai , pengisi daya, dan tas penyimpanan yang tahan lama agar mudah dibawa ke lokasi kerja.
    atribut:
    • Chuck Capacity (mm): 13
    • Maximum Battery Voltage (V): 18/20
    • Maximum Torque (N m): 126
    • No Load Speed (rpm): 0-2000
    • Reversible: Yes
    • Settings: 11 Torque
    • Type: Cordless Impact Drill
    • Variable Speed: Yes
  7. DEWALT Cordless Angle Grinder Max Flexvolt
    Mulai

    Rp3.599.900

    DEWALT Cordless Angle Grinder Max Flexvolt
    Deskripsi:
    Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kg
    atribut:
    • Voltage (V): 54
    • Max Disc. Diameter (mm): 125
    • No Load Speed (mm): 9000
    • Spindle Thread: M14
    • Spindle Lock: yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 6.0 Ah
  8. DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp4.699.900

    DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)
    Deskripsi:
    These cordless rotary hammers run on DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • UNSPSC: 20111603
    • Anti-Kickback Clutch: No
    • Blows/Minute (BPM): 0 to 4600
    • Brushless Motor: Yes
    • Charger Included: No
    • Chuck Style: SDS-Plus
    • Core Bit Concrete Capacity (inch): 1
    • Drilling Capacity in Concrete (inch): 1/2
    • Handle Type: Pistol-Grip
    • Impact Energy (ft/lbs): 1.5
    • Kit Contents: (1) Bare Tool
    • Max. Blows/Minute (bpm): 4600
    • Maximum Speed (rpm): 1100
    • Min. Blows (BPM): 0 (Zero)
    • Motor Type: Brushless
    • Operating Modes: Drill, Hammer Drill, or Chip
    • Optimal Solid Bit Drilling Range in Concrete (inch): 3/16 to 1/2
    • Overall Height (inch): 9 7/16
    • Overall Width (inch): 13 3/8
    • Power Source: Cordless
    • Solid Bit Concrete Capacity (inch): 1
    • Standards: UL Listed
    • Tool Length (inch): 13
    • Vibration Control: Yes
    • Vibration Level (m/s²): 6.6
    • Voltage (V): 20
  9. DEWALT Brushless Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp4.999.900

    DEWALT Brushless Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Dewalt DCV584L-QW 18/20 Volt Brushless vacuum cleaner kompatibel dengan semua baterai XR 1.4V dan 18/20V atau baterai Flexvolt 54V. Performa yang tinggi dengan sistem Hepa filter yang washable menyaring hingga 99.97% partikel dengan ukuran hingga 0.3 mikron. Integrasi 2 meter hose dengan airlock end cap , power cable dan aksesoris (crevice tool & wide nozzle) yang memudahkan pemindahan dan penyimpanan. Bisa digunakan untuk vacum basah dan kering tanpa harus mengganti filter.
    atribut:
    • Maximum Airflow (L/minute): 954
    • Output Power (W): 300
    • Power Supply: XR 1.4V and 18/20V batteries or Flexvolt 54V batteries
    • Tank Capacity (L): 7.5
  10. DEWALT Cordless Miter Saw
    Mulai

    Rp23.999.900

    DEWALT Cordless Miter Saw
    Deskripsi:
    These cordless miter saws are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Miter saws make straight and angled cuts on wood and plastic.
    atribut:
    • UNSPSC: 27112709
    • Bevel Angle Range: 49° Left to 49° Right
    • Blade Diameter (inch): 12
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Miter Angle Range: 50° Left to 60° Right
    • Sliding: Yes
    • Voltage (V): 60 (DC)
  11. DEWALT Brushless Cordless String Trimmer
    Mulai

    Rp9.599.900

    DEWALT Brushless Cordless String Trimmer
    atribut:
    • Battery Capacity (AH): 9.0
    • Battery Type: XR Flexvolt
    • Cutting Swath (cm): 38
    • Line diameter (mm): 2.0
    • Maximum Battery Voltage (V): 54/60
  12. DEWALT Cordless Right Angle Drill Joist & Stud
    Mulai

    Rp4.699.900

    DEWALT Cordless Right Angle Drill Joist & Stud
    Deskripsi:
    These cordless joist and stud right-angle drills are powered by DEWALT batteries of a compatible series and matching voltage. Joist and stud drills fit between studs like general purpose right-angle drills, but have higher torque to make larger holes. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.
    atribut:
    • UNSPSC: 27112703
    • Anti-Kick Back: Yes
    • Autofeed: No
    • Battery Series: FLEXVOLT
    • Battery Voltage (V): 20 (DC)
    • Brushless Motor: Yes
    • Built-In Light: Yes
    • Charger Included: No
    • Chuck Capacity (mm): 12.7
    • Chuck Material: Metal
    • Chuck Size (inch): 1/2
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Drill Chuck Type: Keyed
    • Drilling Capacity in Wood (inch): 1 3/8; 2 9/16; 4
    • Handle Type: T-Handle
    • Housing Material: Metal; Plastic
    • Jobsite Light Included: Yes
    • No Load Speed (rpm): 0-1250
    • Number of Speed Settings: 1
    • Overall Height (inch): 6 3/4
    • Overall Length (inch): 16 1/4
    • Power Source: Cordless
    • Reversible: Yes
    • Throttle Type: Trigger
    • Variable Speed: Yes
    • Wireless Tool Tracking: Yes
    • Wireless Tracking System: Tool Connect
  13. DEWALT Dust Extractor
    Mulai

    Rp4.299.900

    DEWALT Dust Extractor
    Deskripsi:
    HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
  14. DEWALT Grass Cutter Machine Nylon (Mesin Potong Rumput)
    Mulai

    Rp10.999.900

    DEWALT Grass Cutter Machine Nylon (Mesin Potong Rumput)
    atribut:
    • Line Diameter (inch): 0.08
    • Shaft Length (inch): 60
    • Cutting width (inch): 15/17
    • Anti Vibration Handle: No
    • Battery Type: Li-Ion
    • Battery Voltage (V): 60
    • Charging Time (hour): 1
    • Line Advance: Dual Line Bump Feed with Quick Load Spool
    • Product Type: String Trimmer
    • Run Time (minute): 47
    • Shaft Type: Straight
    • UNSPSC: 27112712
Daftar Harga Dewalt Flexvolt Battery Terbaru November 2026
DEWALT Battery FLEXVOLTRp2.499.900
DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)Rp17.999.900
DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)Rp13.999.900
DEWALT Flexvolt Compressor Bare (Kompresor Angin)Rp7.499.900
DEWALT BatteryRp469.900
DEWALT Charger FLEXVOLTRp1.199.900
DEWALT Cordless Hammer Drill Kit (Mesin Bor Beton Baterai)Rp7.399.900
DEWALT Cordless Angle Grinder Max FlexvoltRp3.599.900
DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)Rp4.699.900
DEWALT Brushless Vacuum Cleaner (Penyedot Debu)Rp4.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)