DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.099.900
Spesifikasi
UNSPSC20111603
Anti-Kickback ClutchNo
Blows/Minute (BPM)0 to 4600
Brushless MotorYes
Charger IncludedNo
Chuck StyleSDS-Plus
Core Bit Concrete Capacity (inch)1
Drilling Capacity in Concrete (inch)1/2
Handle TypePistol-Grip
Impact Energy (ft/lbs)1.5
Kit Contents(1) Bare Tool
Max. Blows/Minute (bpm)4600
Maximum Speed (rpm)1100
Min. Blows (BPM)0 (Zero)
Motor TypeBrushless
Operating ModesDrill, Hammer Drill, or Chip
Optimal Solid Bit Drilling Range in Concrete (inch)3/16 to 1/2
Overall Height (inch)9 7/16
Overall Width (inch)13 3/8
Power SourceCordless
Solid Bit Concrete Capacity (inch)1
StandardsUL Listed
Tool Length (inch)13
Vibration ControlYes
Vibration Level (m/s²)6.6
Voltage (V)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordless rotary hammers run on DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cordless Rotary Hammer Voltage 20 V Chuck Style SDS-Plus Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in Core Bit Capacity in Concrete 3/8 in Blows per Minute 0 bpm to 1 100 bpm Anti-Kickback Clutch Yes Modes of Operation Hammer and Rotate Brushless Motor Yes Cordless Tool Kit Contents (1) Bare Tool Core Bit Capacity 1/2 in Impact Energy 1.03 ft-lb Auxiliary Handle Positions Continuous Battery Series 20V MAX Charger Included Yes

Ulasan Produk

Tidak ada ulasan