DEWALT Cordless Right Angle Drill Joist & Stud

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.099.900
Spesifikasi
UNSPSC27112703
Anti-Kick BackYes
AutofeedNo
Battery SeriesFLEXVOLT
Battery Voltage (V)20 (DC)
Brushless MotorYes
Built-In LightYes
Charger IncludedNo
Chuck Capacity (mm)12.7
Chuck MaterialMetal
Chuck Size (inch)1/2
Cordless Tool Kit Contents(1) Bare Tool
Drill Chuck TypeKeyed
Drilling Capacity in Wood (inch)1 3/8; 2 9/16; 4
Handle TypeT-Handle
Housing MaterialMetal; Plastic
Jobsite Light IncludedYes
No Load Speed (rpm)0-1250
Number of Speed Settings1
Overall Height (inch)6 3/4
Overall Length (inch)16 1/4
Power SourceCordless
ReversibleYes
Throttle TypeTrigger
Variable SpeedYes
Wireless Tool TrackingYes
Wireless Tracking SystemTool Connect

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordless joist and stud right-angle drills are powered by DEWALT batteries of a compatible series and matching voltage. Joist and stud drills fit between studs like general purpose right-angle drills, but have higher torque to make larger holes. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cordless Drills Voltage 20V DC Brushless Motor Yes Chuck Size 7/16 in Handle Type T-Handle Tool Weight 8.7 lb Includes Tool Only

Ulasan Produk

Tidak ada ulasan

Halaman Terkait